SOLBERG SLCRT300 Silencer 3 Mnpt Out 575 Max Cfm | AD2QMB 3TKZ4

SOLBERG SLCRT300 Blower Silencer, 3 MNPT Out, 575 Max. cfm

Item: AD2QMB Model: SLCRT300Cross Ref: 3TKZ4
In Stock

Get it by Tuesday, Jun 17

€359.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInlet/Discharge Silencers
DesignSilencer Tube
Filter MediaSound Absorbent
Height28"
Housing MaterialCarbon Steel
Length28"
Max. Flow Rate575 CFM
Noise Reduction Rating NrrUp To 30 dBA
Temp. Range-15°F to +212°F
Connection StyleScrew On
Inlet Size3"
Maximum Flow Rate575 CFM
Maximum Operating Temperature225°F
Nipple Length2.62"
Number Of Air Outlets1
Outside Diameter5.12"
Overall Height28"

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)71.12
Ship length (cm)71.12
Ship width (cm)13
HS code8421398015
Country of OriginUS

Product Variants

ProductModelDesignPrice
SOLBERG SLCRT126  | CX3ZAK SLCRT126-€131.84
SOLBERG SLCRT151  | CX3ZAL SLCRT151-€141.18
SOLBERG SLCRT201  | CX3ZAM SLCRT201-€169.23
SOLBERG SLCRT251  | CX3ZAN SLCRT251-€274.89
SOLBERG SLCRT301  | CX3ZAP SLCRT301-€378.68
SOLBERG SLCRT401  | CX3ZAQ SLCRT401-€486.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG SLCRT300 Blower Silencer, 3 MNPT Out, 575 Max. cfm
€359.97 /unit