SOLBERG PS-04-050 Filter/silencer Inlet | AD7QNF 4FY32

SOLBERG PS-04-050 Filter/silencer Inlet

Item: AD7QNF Model: PS-04-050Cross Ref: 4FY32
In Stock

Get it by Tuesday, Jun 17

€11.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Filter/Silencer
(m)npt Outlet (in.)0.5"
DesignSilencer Tube
Filter Efficiency99%
Filter MediaPaper
Filter Rating2 µm
Height2 1/4"
Housing MaterialPlastic
Max. Flow Rate8 CFM
Nipple Length0.5"
Temp. Range-15°F to +220°F
Connection StyleScrew On
Filter MaterialPaper
Filtered SubstanceParticulate
Filtration Efficiency99%
Inlet Size1/2"
Maximum Flow Rate6 CFM
Maximum Operating Temperature220°F
Minimum Operating Temperature-15°F
Number Of Air Outlets1
Outside Diameter2.62"
Overall Height2 1/4"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.72
Ship length (cm)6.65
Ship width (cm)6.65
HS code8421398015
Country of OriginUS

Product Variants

ProductModelDesignFilter RatingPrice
SOLBERG PS?03?013  | CX3YXE PS-03-013--€8.74
SOLBERG PS?03?025  | CX3YXF PS-03-025--€8.74
SOLBERG PS?05?025  | CX3YXG PS-05-025--€12.30
SOLBERG PS?05?038  | CX3YXH PS-05-038--€12.30
SOLBERG PS?05?050  | CX3YXJ PS-05-050--€12.30
SOLBERG PS?06?075  | CX3YXK PS-06-075--€18.42
SOLBERG PS?07?050  | CX3YXL PS-07-050--€18.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG PS-04-050 Filter/silencer Inlet
€11.13 /unit