Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SOLBERG LGM3290 Air Oil Separator M32 Outlet 140 Scfm | AB3GRK 1TCA8

SOLBERG LGM3290 Air Oil Separator M32 Outlet 140 Scfm

Item: AB3GRK Model: LGM3290Cross Ref: 1TCA8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€275.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin On Air/Oil Separator Element
Element MaterialGlass
Filtration Efficiency3 ppm
Flow Rate140 SCFM
Height10 3/8"
Outside Dia.4 1/4"
TypeReplacement
Outside Diameter4.25"
Overall Height10.37"

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)26.34
Ship length (cm)10.8
Ship width (cm)10.8
HS code8421290065
Country of OriginIT

Product Variants

ProductModelFlow RateOutside Dia.HeightElement MaterialFiltration EfficiencyTypePrice
SOLBERG LGM2212 Air Oil Separator M22 Outlet 35 Scfm | AB3GRG 1TCA5 LGM221235 SCFM3"5"Glass3 ppmReplacement€154.51
SOLBERG LGM2460 Air Oil Separator M24 Outlet 63 Scfm | AB3GRH 1TCA6 LGM246063 SCFM3 3/4"6 7/8"Glass3 ppmReplacement€186.22
SOLBERG LGM2470 Air Oil Separator M24 Outlet 70 Scfm | AB3GRJ 1TCA7 LGM247070 SCFM3 3/4"8 3/8"Glass3 ppmReplacement€186.32
SOLBERG LGM39400 Air Oil Separator M39 Outlet 195 Scfm | AB3GRL 1TCA9 LGM39400195 SCFM5.438"12"Glass3 ppmReplacement€306.86
SOLBERG LGM39300 Air/oil Separator Element Glass 105 Scfm | AE4EQX 5JPV9 LGM39300105 SCFM5 7/8"6 7/8"Glass3 ppmReplacement€366.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG LGM3290 Air Oil Separator M32 Outlet 140 Scfm
€275.33 /unit