SOLBERG CSL?824?039HCB  | CX3YJN

SOLBERG CSL-824-039HCB Inlet Vacuum Filter, Right Angle, 0.37 Inch Size

Item: CX3YJN Model: CSL-824-039HCB
In Stock

Get it by Tuesday, Jun 17

€93.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)9.22
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelMax. FlowHeightFilter RatingEfficiency RatingTypePrice
SOLBERG CSL-825-038HC Filter Vacuum 3/8 In | AE9EUT 6JC97 CSL-825-038HC18 CFM3 5/8"5 µm99%Standard Duty€121.70
SOLBERG CSL-825-050HC Filter Vacuum 1/2 In | AE9EUU 6JC98 CSL-825-050HC18 CFM3 5/8"5 µm99%Standard Duty€133.16
SOLBERG CSL-843-075HC Filter Vacuum 3/4 In | AE9EUV 6JC99 CSL-843-075HC25 CFM4 3/8"5 µm99%Standard Duty€110.33
SOLBERG CSL-849-100HC Filter Vacuum 1 In | AE9EZF 6JD01 CSL-849-100HC40 CFM6 1/2"5 µm99%Standard Duty€151.47
SOLBERG CSL-849-125HC Filter Vacuum 1 1/4 In | AE9EZG 6JD02 CSL-849-125HC60 CFM6 1/2"5 µm99%Standard Duty€151.47
SOLBERG CSL-849-150HC Filter Vacuum 1 1/2 In | AE9EZH 6JD03 CSL-849-150HC80 CFM6 1/2"5 µm99%Standard Duty€154.27
SOLBERG CSL-851-200HC Filter Vacuum 2 In | AE9EZJ 6JD04 CSL-851-200HC175 CFM10 1/4"5 µm99%Standard Duty€385.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG CSL-824-039HCB Inlet Vacuum Filter, Right Angle, 0.37 Inch Size
€93.03 /unit