Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY STFV02510N Surge Protector Din Rail Filter 1p 25ka | AA8QBP 19L426

SOLA/HEVI-DUTY STFV02510N Surge Protector Din Rail Filter 1p 25ka

Item: AA8QBP Model: STFV02510NCross Ref: 19L426
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Enclosure MaterialHigh Impact Plastic
Filter TypeFiltering
Green Certification Or Other RecognitionEnergy Star Rated
Location Type120V AC
MaterialEpoxy Encapsulated
Max. Continuing Operating Voltage150V AC
Max. Surge Current Per Phase25 kA
Mounting StyleFlange
Noise Reduction Rating Nrr90 dBA
Nominal Discharge Amps2.5A
Number Of Poles1
Number Of Wires26
Phase1
TypeDIN Rail, Filtered
Wire Gauge26 AWG

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.86
Ship length (cm)14.22
Ship width (cm)23.11
HS code8536308000
Country of OriginMX

Product Variants

ProductModelNumber Of PolesNumber Of WiresMax. Surge Current Per PhaseEnclosure MaterialMax. Continuing Operating VoltageWire GaugeLocation TypeNominal Discharge AmpsPrice
SOLA/HEVI-DUTY STFE03010N Surge Protector Din Rail Filter 1p 30ka | AA8QBJ 19L421 STFE03010N12430 kAMetal150V AC24 AWG120V AC3 kA€597.01
SOLA/HEVI-DUTY STFE05010N Surge Protector Din Rail Filter 1p 30ka | AA8QBK 19L422 STFE05010N12230 kAMetal150V AC22 AWG120V AC5 kA€746.70
SOLA/HEVI-DUTY STFE05024L Surge Protector, Din Rail filter, 1P, 30Ka | AA8QBL 19L423 STFE05024L2-30 kAMetal275V AC22 AWG240V AC5 kA€878.69
SOLA/HEVI-DUTY STFE10010N Surge Protector Din Rail Filter 1p 30ka | AA8QBM 19L424 STFE10010N1-30 kAMetal150V AC20 AWG120V AC10 kA€892.20
SOLA/HEVI-DUTY STFE20010N Surge Protector Din Rail Filter 1p 30ka | AA8QBN 19L425 STFE20010N1-30 kAMetal150V AC12 AWG120V AC20 kA€1,207.89
SOLA/HEVI-DUTY STFV02524L Surge Protector Din Rail Filter 1p 25ka | AA8QBQ 19L427 STFV02524L22625 kAHigh Impact Plastic275V AC26 AWG240V AC2.5A€482.67
SOLA/HEVI-DUTY STFV05010N Surge Protector Din Rail Filter 1p 25ka | AA8QBR 19L428 STFV05010N12225 kAHigh Impact Plastic150V AC22 AWG120V AC5 kA€496.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY STFV02510N Surge Protector Din Rail Filter 1p 25ka
€331.64 /unit