Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY SLS-24-072T Dc Power Supply 24vdc 7.2a 47-63hz | AE4FQT 5JW06

SOLA/HEVI-DUTY SLS-24-072T Dc Power Supply 24vdc 7.2a 47-63hz

Item: AE4FQT Model: SLS-24-072TCross Ref: 5JW06
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Supply
Case MaterialMetal
Depth2 3/4"
Frequency47-63 Hz
Height4.87"
Hold Up Time50 ms
MountingPanel
Operating Temp. Range0°C to +50°C
Output Amps7.2A
Output NoiseLess Than 3 mV
Power Rating172.8 W
StyleLinear
Width13.98"

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)10.67
Ship length (cm)39.12
Ship width (cm)14.99
HS code8504409510
Country of OriginCN

Product Variants

ProductModelMountingOperating Temp. RangeStyleHold Up TimeOutput NoisePeak AmpsCase MaterialPrice
SOLA/HEVI-DUTY SCP30S24DN Dc Power Supply 24vdc 1.3a 50/60hz | AA2GBP 10G782 SCP30S24DN--25°C to +65°CSwitchingGreater Than 50 msLess Than Or Equal To 1%1.69AMetal€349.34
SOLA/HEVI-DUTY SDN2.5-24-100P Dc Power Supply 24vdc 2.5a 47-63hz | AD2ZBX 3WY62 SDN2.5-24-100P--10°C to +60°CSwitchingGreater Than 50 msLess Than 50 mV-Metal€352.24
SOLA/HEVI-DUTY SDN4-24-100LP Dc Power Supply 24vdc 3.8a 47-63hz | AD2ZBY 3WY63 SDN4-24-100LP--10°C to +60°CSwitchingGreater Than 100 msLess Than 50 mV-Metal€520.25
SOLA/HEVI-DUTY SDN5-24-100P Dc Power Supply 24vdc 5a 47-63hz | AD2ZBZ 3WY64 SDN5-24-100P--10°C to +60°CSwitchingGreater Than 100 msLess Than 50 mV-Metal€568.14
SOLA/HEVI-DUTY SDN10-24-100P Dc Power Supply 24vdc 10a 47-63hz | AD2ZCA 3WY65 SDN10-24-100P--10°C to +60°CSwitchingGreater Than 100 msLess Than 50 mV-Metal€765.47
SOLA/HEVI-DUTY SDN5-24-100C Dc Power Supply 24vdc 5a 60hz | AE3HUZ 5DJL8 SDN5-24-100CDin Rail-25°C to +60°CSwitchingGreater Than 20 msLess Than 50 mV5.5AMetal€418.28
SOLA/HEVI-DUTY SDN10-24-100C Dc Power Supply 24vdc 10a 60hz | AE3HVA 5DJL9 SDN10-24-100CDin Rail-25°C to +60°CSwitchingGreater Than 20 msLess Than 50 mV11AMetal€582.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SLS-24-072T Dc Power Supply 24vdc 7.2a 47-63hz