Flat Shipping

Flat Shipping at €24.99 + VAT

SOLA/HEVI-DUTY SDN40-24-480C Dc Power Supply 24vdc 40a 47-63hz | AA2GBX 10G790

SOLA/HEVI-DUTY SDN40-24-480C Dc Power Supply 24vdc 40a 47-63hz

Item: AA2GBX Model: SDN40-24-480CCross Ref: 10G790
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,259.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRedundant DC Power Supply
Case MaterialMetal
Depth7.09"
Frequency47-63 Hz
Height5.51"
Hold Up TimeGreater Than 20 ms
Input Voltage380-480V AC
MountingDin Rail
Operating Temp. Range-25°C to +60°C
Output Amps40A
Output NoiseLess Than 100 mV
Output Voltage24V DC
Peak Amps45A
Power Rating960 W
StyleSwitching
Width11.1"
Current - Output40A
Current - Peak45A
Hold Up Time - Minimum15 ms
Housing MaterialMetal
Input Frequency - Nominal50/60 Hz
Ip RatingIP20
Manufacturer Warranty5 yrs. Limited
Mean Time Between Failures (mtbf)600000 hrs.
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Output Noise - Maximum100 mV
Output Power - Rated960 W
Output Voltage - Nominal24V DC
Overall Depth4.66"
Overall Height4.85"
Overall Width7.09"
PhaseThree
Power Supply StyleSwitching
SeriesSDN-C Series
Special FeaturesParallel Capability, Power Boost Function
StandardsATEX DIRECTIVE EX II 3 G, EX EC NC IIC GC, CLASS I, ZONE 2, AEX NA NC IIC, EX NA NC IIC, IECEX CERTIFIED EX EC NC IIC GC, UL CLASS I, DIVISION 2, GROUPS A, B, C, D
Status IndicatorLED
Wire Connection TypeScrew Terminals
Wire Size - Maximum10 AWG
Wire Size - Minimum16 AWG

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)20.32
Ship length (cm)19.56
Ship width (cm)18.8
HS code8504409540
Country of OriginPH

Product Variants

ProductModelHold Up TimePeak AmpsMountingInput VoltageOperating Temp. RangeStyleCase MaterialOutput NoisePrice
SOLA/HEVI-DUTY SDN10-24-480C Dc Power Supply 24vdc 10a 47-63hz | AA2GBT 10G785 SDN10-24-480CGreater Than 40 ms12ADin Rail380-480V AC-25°C to +60°CSwitchingMetalLess Than 100 mV€648.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLA/HEVI-DUTY SDN40-24-480C Dc Power Supply 24vdc 40a 47-63hz
€1,259.56 /unit