SNYDER INDUSTRIES PB11HLC Asm Insulated Bin 40 Inch Length x 42 Inch Width Polar Blue | AF7DHB 20WT14

SNYDER INDUSTRIES PB11HLC Asm Insulated Bin 40 Inch Length x 42 Inch Width Polar Blue

Item: AF7DHB Model: PB11HLCCross Ref: 20WT14
In Stock

Get it by Monday, Jun 16

€1,956.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemASM Insulated Bin
Load Capacity2000 lbs.
Outside Height28"
Outside Length40"
Outside Width42"
Volume11 cu. ft.
CollapsibleYes
ColorBlue
Folded Depth40"
Folded Height28"
Folded Width42"
Fork Entry2-Way Entry
Fork PocketsYes
Includes LidYes
MobilityStationary
Overall Height28"
Overall Length42"
Overall Width28"
ShapeRectangular
Storage Capacity11 cu. ft.

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)101.6
Ship length (cm)106.68
Ship width (cm)71.12
HS code3923900000

Product Details:

    • Fork Entry (2-Way Entry)

Product Variants

ProductModelVolumeLoad CapacityVolume CapacityPrice
SNYDER INDUSTRIES PB2 Asm Insulated Bin 24 Inch Length x 30 Inch Width Polar Blue | AF6XXF 20PF44 PB22 cu. ft.2000 lbs.-€987.10
SNYDER INDUSTRIES PB5 Asm Insulated Bin 37 Inch Length x 30 Inch Width Polar Blue | AF7DGZ 20WT12 PB55 cu. ft.2000 lbs.-€1,075.39
SNYDER INDUSTRIES PB11HL Asm Insulated Bin 36 Inch Length x 42 Inch Width Polar Blue | AF7DHA 20WT13 PB11HL11 cu. ft.2000 lbs.-€1,601.99
SNYDER INDUSTRIES PB11DXX Asm Insulated Bin 39-7/16 In Length x 43 In W | AF7DHC 20WT15 PB11DXX11 cu. ft.2000 lbs.-€2,114.82
SNYDER INDUSTRIES PB30 Asm Insulated Bin 43 In Length x 49-1/2 Inch W | AF7DHD 20WT16 PB3030 cu. ft.2000 lbs.30 cu. ft.€2,170.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNYDER INDUSTRIES PB11HLC Asm Insulated Bin 40 Inch Length x 42 Inch Width Polar Blue
€1,956.66 /unit