SNYDER INDUSTRIES 5720100N97206 Storage Tank Vertical Closed Top 200 Gallon | AC4GKU 2ZRA9

SNYDER INDUSTRIES 5720100N97206 Storage Tank Vertical Closed Top 200 Gallon

Item: AC4GKU Model: 5720100N97206Cross Ref: 2ZRA9
In Stock

Get it by Thursday, Jun 12

€1,689.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tank
ColorBlack
Dia.40"
Diameter40"
FeaturesMolded-In Gallon/Liter Indicators
Fill Cap Diameter14"
Fill Opening Dia.14"
Fill Opening Dia. (in.)14"
Fill Opening Diameter14"
Graduation Mark Increments25 gal.
Graduations25 gal.
Graduations (gal.)25 gal.
Graduations (l.)95L
Height57"
Length40"
Liquid Storage Capacity200 gal.
MaterialHDPE
Max. Temp.130°F
Max. Working PressureAtmospheric
Overall Depth40"
Overall Dia.40"
Overall Width40"
ShapeRound
Tank (l)757L
Tank Bottom Dia.36"
Tank Bottom Dia. (in.)36"
Tank Capacity200 gal.
Tank Material Thickness3/16"
Tank Opening TypeClosed Top
Tank OrientationVertical
Tank StyleVertical
Tank Wall StyleSingle Wall
TypeClosed Top
Wall Thickness3/16"
Width40"

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)140.97
Ship length (cm)101.09
Ship width (cm)101.09
HS code3925100000
Country of OriginUS

Product Variants

ProductModelTank CapacityHeightDia.Fill Opening Dia.Tank Bottom Dia.GraduationsTank (l)ColorPrice
SNYDER INDUSTRIES 1000110N97206 Storage Tank Vertical Closed Top 35 Gallon | AC4GKH 2ZPZ8 1000110N9720635 gal.36"22"6"18"5 gal.132LBlack€548.38
SNYDER INDUSTRIES 1000110N97207 Storage Tank Vertical Closed Top 35 Gallon | AC4GKJ 2ZPZ9 1000110N9720735 gal.36"22"6"18"5 gal.132LBlack€753.25
SNYDER INDUSTRIES 5680000N97205 Storage Tank Vertical Closed Top 60 Gallon | AC4GKK 2ZRA1 5680000N9720560 gal.40"26"14"22"10 gal.227LBlack€653.93
SNYDER INDUSTRIES 5680000N97206 Storage Tank Vertical Closed Top 60 Gallon | AC4GKL 2ZRA2 5680000N9720660 gal.40"26"14"22"10 gal.227LBlack€889.28
SNYDER INDUSTRIES 5690100N97206 Storage Tank Vertical Closed Top 90 Gallon | AC4GKM 2ZRA3 5690100N9720690 gal.41"34"14"30"10 gal.341LBlack€1,240.88
SNYDER INDUSTRIES 5690100N97207 Storage Tank Vertical Closed Top 90 Gallon | AC4GKN 2ZRA4 5690100N9720790 gal.41"34"14"30"10 gal.341LBlack€1,491.03
SNYDER INDUSTRIES 5700100N97206 Storage Tank Vertical Closed Top 120 Gallon | AC4GKP 2ZRA5 5700100N97206120 gal.51"34"14"30"10 gal.454LBlack€1,382.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNYDER INDUSTRIES 5720100N97206 Storage Tank Vertical Closed Top 200 Gallon
€1,689.27 /unit