SNYDER INDUSTRIES 1320000N95003 Storage Tank Horizontal Leg 300 Gallon | AC4GMM 2ZRG4

SNYDER INDUSTRIES 1320000N95003 Storage Tank Horizontal Leg 300 Gallon

Item: AC4GMM Model: 1320000N95003Cross Ref: 2ZRG4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,303.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tank
ColorBlack
Dia.38"
Diameter38"
FeaturesMolded-In Gallon/Liter Indicators
Fill Cap Diameter10"
Fill Opening Dia.10"
Fill Opening Dia. (in.)10"
Fill Opening Diameter10"
Graduation Mark Increments20 gal.
Graduations20 gal.
Graduations (gal.)20 gal.
Graduations (l.)76L
Height43"
Length72"
Liquid Storage Capacity300 gal.
MaterialHDPE
Max. Temp.130°F
Max. Working PressureAtmospheric
Overall Depth72"
Overall Dia.38"
Overall Width72 3/8"
ShapeRound
Tank (l)1136L
Tank Capacity300 gal.
Tank Material Thickness1/4"
Tank Opening TypeClosed Top
Tank OrientationHorizontal
Tank StyleHorizontal Leg
Tank Wall StyleSingle Wall
TypeClosed Top
Wall Thickness1/4"
Width72 3/8"

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)106.68
Ship length (cm)182.88
Ship width (cm)96.52
HS code3925100000
Country of OriginUS

Product Variants

ProductModelTank CapacityHeightDia.Fill Opening Dia.GraduationsTank (l)ColorShapePrice
SNYDER INDUSTRIES 1100001C95002 Storage Tank Horizontal Closed Top 15 Gallon | AC4GMB 2ZRF3 1100001C9500215 gal.14"14"6"2 gal.57LNaturalRectangular€319.74
SNYDER INDUSTRIES 1140001C95002 Storage Tank Horizontal Closed Top 25 Gallon | AC4GMC 2ZRF4 1140001C9500225 gal.16"18"6"1 gal.95LNaturalRectangular€427.14
SNYDER INDUSTRIES 1080000N95005 Storage Tank Horizontal Leg 30 Gallon | AC4GME 2ZRF6 1080000N9500530 gal.26"23"6"5 gal.114LBlackRound€685.26
SNYDER INDUSTRIES 1060000N95003 Storage Tank Horizontal Leg 60 Gallon | AC4GMF 2ZRF7 1060000N9500360 gal.26"22 7/8"6"5 gal.227LBlackRound€812.42
SNYDER INDUSTRIES 1060000N95004 Storage Tank Horizontal Leg 60 Gallon | AC4GMG 2ZRF8 1060000N9500460 gal.26"22 7/8"6"5 gal.227LBlackRound€1,014.07
SNYDER INDUSTRIES 1120000N95003 Storage Tank Horizontal Leg 125 Gallon | AC4GMH 2ZRF9 1120000N95003125 gal.35"30 1/4"10"5 gal.473LBlackRound€1,361.93
SNYDER INDUSTRIES 1120000N95004 Storage Tank Horizontal Leg 125 Gallon | AC4GMJ 2ZRG1 1120000N95004125 gal.35"30 1/4"10"5 gal.473LBlackRound€1,657.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNYDER INDUSTRIES 1320000N95003 Storage Tank Horizontal Leg 300 Gallon
€2,303.24 /unit