SNYDER INDUSTRIES 1200000N95003 Storage Tank Rectangular 100 Gallon | AC4GMU 2ZRH1

SNYDER INDUSTRIES 1200000N95003 Storage Tank Rectangular 100 Gallon

Item: AC4GMU Model: 1200000N95003Cross Ref: 2ZRH1
In Stock

Get it by Monday, Jun 16

€1,210.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tank
ColorBlack
Dia.30"
Diameter30"
FeaturesMolded-In Gallon/Liter Indicators
Fill Cap Diameter10"
Fill Opening Dia.10"
Fill Opening Dia. (in.)10"
Fill Opening Diameter10"
Graduation Mark Increments10 gal.
Graduations10 gal.
Graduations (gal.)10 gal.
Graduations (l.)38L
Height31"
Length30"
Liquid Storage Capacity100 gal.
MaterialHDPE
Max. Temp.130°F
Max. Working PressureAtmospheric
Overall Depth30"
Overall Dia.30"
Overall Width38"
ShapeRectangular
Tank (l)379L
Tank Capacity100 gal.
Tank Material Thickness1/4"
Tank Opening TypeClosed Top
Tank OrientationVertical
Tank StylePest Carrier
Tank Wall StyleSingle Wall
TypeClosed Top, Rectangular
Wall Thickness1/4"
Width30" , 38"
Agency ComplianceFDA Compliant 177.1520, NSF, ANSI 61
Construction MaterialHDPE
Diameter (in)30"
Fill Opening Diameter (in)10"
Graduations (gal)10 gal.
Height (in)31"
Length (in)30"
Maximum Temperature (°f)130°F
Opening TypeClosed Top
Tank Capacity (gal)100 gal.
Wall Thickness (in)1/4"
Width (in)38"

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)76.2
Ship length (cm)96.52
Ship width (cm)76.2
HS code3925100000
Country of OriginUS

Product Variants

ProductModelTank CapacityHeightDia.Fill Opening Dia.GraduationsTank (l)ColorShapePrice
SNYDER INDUSTRIES 1100001C95002 Storage Tank Horizontal Closed Top 15 Gallon | AC4GMB 2ZRF3 1100001C9500215 gal.14"14"6"2 gal.57LNaturalRectangular€319.74
SNYDER INDUSTRIES 1140001C95002 Storage Tank Horizontal Closed Top 25 Gallon | AC4GMC 2ZRF4 1140001C9500225 gal.16"18"6"1 gal.95LNaturalRectangular€427.14
SNYDER INDUSTRIES 1080000N95005 Storage Tank Horizontal Leg 30 Gallon | AC4GME 2ZRF6 1080000N9500530 gal.26"23"6"5 gal.114LBlackRound€685.26
SNYDER INDUSTRIES 1060000N95003 Storage Tank Horizontal Leg 60 Gallon | AC4GMF 2ZRF7 1060000N9500360 gal.26"22 7/8"6"5 gal.227LBlackRound€812.42
SNYDER INDUSTRIES 1060000N95004 Storage Tank Horizontal Leg 60 Gallon | AC4GMG 2ZRF8 1060000N9500460 gal.26"22 7/8"6"5 gal.227LBlackRound€1,014.07
SNYDER INDUSTRIES 1120000N95003 Storage Tank Horizontal Leg 125 Gallon | AC4GMH 2ZRF9 1120000N95003125 gal.35"30 1/4"10"5 gal.473LBlackRound€1,361.93
SNYDER INDUSTRIES 1120000N95004 Storage Tank Horizontal Leg 125 Gallon | AC4GMJ 2ZRG1 1120000N95004125 gal.35"30 1/4"10"5 gal.473LBlackRound€1,657.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNYDER INDUSTRIES 1200000N95003 Storage Tank Rectangular 100 Gallon
€1,210.68 /unit