Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE VPHC12-12EF Body 1-1/16-12 3/4 Inch Body Steel | AF6WPK 20LJ43

SNAP-TITE VPHC12-12EF Body 1-1/16-12 3/4 Inch Body Steel

Item: AF6WPK Model: VPHC12-12EFCross Ref: 20LJ43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Body MaterialSteel
Body Size3/4"
Coupler Body MaterialSteel
Coupler FinishZinc Plated
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size3/4"
FinishZinc Plated
Finish/coatingZinc Plated
Flow Rate25 GPM
GenderFemale
GradeGrade 440
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Length2 59/64"
Locking MechanismBall
Locking TypeSleeve
Max. Pressure3500 psi
Quick Coupler TypeHydraulic Coupler Body
Seal MaterialNitrile
Shut OffYes
Sleeve MaterialSteel
Thread Size1 1/16"-12
Valve DesignPoppet
Valve TypePoppet
Connection TypeUNF
Fitting TypeFemale UNF
Max. Flow Rate94.63 LPM
Max. Outside Dia.1 47/64"
Max. Working Pressure @ 70 F4500 psi
Overall Length2 59/64"
SeriespH Series

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)8.89
Ship length (cm)13.97
Ship width (cm)10.8
HS code8481803090

Product Variants

ProductModelCoupling SizeLocking TypeMax. PressureBody SizeBody MaterialValve TypeValve DesignLocking MechanismPrice
SNAP-TITE VPHC12-12F Coupler Body 3/4-14 3/4 Inch Body Steel | AF6WPL 20LJ44 VPHC12-12F3/4"Sleeve3500 psi3/4"SteelPoppetPoppetBall€122.64
SNAP-TITE VPHC12-12FV Coupler Body 3/4-14 Body Steel | AF6WPM 20LJ45 VPHC12-12FV3/4"Sleeve3500 psi-SteelPoppetPoppetBall€131.96
SNAP-TITE VPHC6-6FV Coupler Body 3/8-18 Body Steel | AF6WPN 20LJ46 VPHC6-6FV3/8"Ball4500 psi-SteelPoppetPoppetBall€98.89
SNAP-TITE VPHC8-8F Coupler Body 1/2-14 1/2 Inch Body Steel | AF6WPP 20LJ47 VPHC8-8F1/2"Sleeve4000 psi1/2"SteelPoppetPoppetBall€98.32
SNAP-TITE VPHC8-8FV Coupler Body 1/2-14 Body Steel | AF6WPQ 20LJ48 VPHC8-8FV1/2"Sleeve4000 psi-SteelPoppetPoppetBall€98.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE VPHC12-12EF Body 1-1/16-12 3/4 Inch Body Steel
€206.16 /unit