Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE 71-3N8-8EF Coupler Nipple 3/4-16 1/2 Inch Body Steel | AF6WRL 20LJ90

SNAP-TITE 71-3N8-8EF Coupler Nipple 3/4-16 1/2 Inch Body Steel

Item: AF6WRL Model: 71-3N8-8EFCross Ref: 20LJ90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Nipple
Body MaterialSteel
Body Size1/2"
Connection TypeUNF
Coupling Size1/2"
FinishZinc Plated
Flow Rate20 GPM
GenderFemale
Length2 3/8"
Locking MechanismBall
Locking TypeBall
Max. Pressure10000 psi
Operating Temp. Range-40°F to +200°F
Seal MaterialBuna N
Series71 Series
Shut OffYes
Sleeve MaterialSteel
Thread Size3/4"-16
Valve DesignFlush Face
Valve TypeNon Spill
Coupling ComponentPlug
Coupling Locking TypePush-to-Connect
Finish/coatingZinc Plated
Fitting TypeFemale UNF
Hose Fitting GenderFemale
Includes BearingNo
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate75.71 LPM
Max. Outside Dia.1 21/32"
Max. Working Pressure @ 70 F10000 psi
Overall Length2 3/8"
Parker Interchange71-3N8-8EF

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)8.89
Ship length (cm)13.97
Ship width (cm)10.8
HS code8481803090

Product Variants

ProductModelBody MaterialConnection TypeCoupling SizeMax. PressureOperating Temp. RangeFinishSleeve MaterialBody SizePrice
SNAP-TITE SH71-3N12-12F Coupler Nipple 3/4-14 3/4 Inch Body Hp Stainless Steel | AF6WDL 20LG06 SH71-3N12-12FStainless SteelFNPS3/4"7500 psi-40°F to +200°FPlainHP Stainless Steel3/4"€1,224.17
SNAP-TITE SH71-3N16-16F Coupler Nipple 1-11-1/2 1 Inch Body Hp Stainless Steel | AF6WDM 20LG07 SH71-3N16-16FStainless SteelNPSF1"7500 psi-40°F to +200°FPlainHP Stainless Steel1"€2,142.45
SNAP-TITE SH71-3N16-16FV Coupler Nipple 1-11-1/2 Body Hp Stainless Steel | AF6WDN 20LG08 SH71-3N16-16FVStainless SteelFNPT1"7500 psi-20°F to +375°FPlainHP Stainless Steel-€2,020.24
SNAP-TITE SH71-3N4-4F Coupler Nipple 1/4-18 1/4 Inch Body Hp Stainless Steel | AF6WDP 20LG09 SH71-3N4-4FStainless SteelNPTF1/4"10000 psi-40°F to +200°FPlainHP Stainless Steel1/4"€722.81
SNAP-TITE SH71-3N4-4FV Coupler Nipple 1/4-18 Body Hp Stainless Steel | AF6WDQ 20LG10 SH71-3N4-4FVStainless SteelFNPT1/4"10000 psi-20°F to +375°FPlainHP Stainless Steel-€796.44
SNAP-TITE SH71-3N6-6EF Coupler Nipple 3/4-16 3/8 Inch Body Hp Stainless Steel | AF6WDR 20LG11 SH71-3N6-6EFStainless SteelUNF3/8"10000 psi-40°F to +200°FPlainHP Stainless Steel3/8"€830.20
SNAP-TITE SH71-3N6-6F Coupler Nipple 3/8-18 3/8 Inch Body Hp Stainless Steel | AF6WDT 20LG12 SH71-3N6-6FStainless SteelFNPS3/8"10000 psi-40°F to +200°FPlainHP Stainless Steel3/8"€710.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE 71-3N8-8EF Coupler Nipple 3/4-16 1/2 Inch Body Steel
€134.77 /unit