Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S6016WP012 Pipe 1 1/4 Inch 316l Stainless Steel | AC3KKL 2UE80

SMITH COOPER INTERNATIONAL S6016WP012 Pipe 1 1/4 Inch 316l Stainless Steel

Item: AC3KKL Model: S6016WP012Cross Ref: 2UE80
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
Basic Connection TypeUnthreaded
Inside Dia.1.437"
Length10 ft.
MaterialStainless Steel
Material GradeGrade 316
Outside Dia.1 21/32"
Pipe Size1 1/4"
Schedule10
Wall Thickness9/64"
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 10
Gravity FlowNo
Inside Diameter1 1/8"
Maximum Operating Pressure1466 psi @ 650°F
Metal Pipe ConstructionWelded
Nominal Pipe Size1 1/4"
Outside Diameter1 5/8"
Overall Length10 ft.
Pipe Weld TypeElectric Resistance Weld
Resistance PropertiesCorrosion Resistant
Side A Connection TypeUnthreaded
Side B Connection TypeUnthreaded
StandardsASTM A312
Thread ConfigurationUnthreaded

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)4.57
Ship length (cm)2.54
Ship width (cm)4.57
HS code7304416045
Country of OriginCN

Product Variants

ProductModelScheduleMaterialBasic Connection TypeConnection TypeGradeMaterial GradePrice
SMITH-COOPER S6016WP006 Pipe 3/4 Inch 316l Stainless Steel | AC3KKJ 2UE78 S6016WP00610Stainless SteelUnthreadedNon ThreadedGrade 316-€177.28
SMITH-COOPER S6016WP014 Pipe 1 1/2 Inch 316l Stainless Steel | AC3KKM 2UE81 S6016WP01410Stainless SteelUnthreadedNon ThreadedGrade 316-€412.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S6016WP012 Pipe 1 1/4 Inch 316l Stainless Steel