Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S5034CP001 Coupling 1/8 Inch 304 Stainless Steel | AC3KFL 2UB82

SMITH COOPER INTERNATIONAL S5034CP001 Coupling 1/8 Inch 304 Stainless Steel

Item: AC3KFL Model: S5034CP001Cross Ref: 2UB82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialStainless Steel
ClassClass 3000
Connection TypeSocket Weld
Grade304
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.0.969"
Pipe Size1/8"
Basic Fitting ShapeCoupling
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter5/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeSocket
For Pipe Schedule80
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeGrade 304
Maximum Operating PressureRefer To Specification
Overall Length5/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeCoupling
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.03
Ship width (cm)2.03
HS code7307221000
Country of OriginTW

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressureOutside Dia.ClassPrice
SMITH-COOPER S4034CP030 Coupling 3 Inch 304 Stainless Steel | AB2GCY 1LVP3 S4034CP0303"FNPT1965 psi4 1/4"Class 3000€321.61
SMITH-COOPER S4034CP006 Coupling 3/4 Inch 304 Stainless Steel | AC3KCB 2UA52 S4034CP0063/4"FNPT1965 psi1.328"Class 3000€20.00
SMITH-COOPER S4034CP010 Coupling 1 Inch 304 Stainless Steel | AC3KCC 2UA53 S4034CP0101"FNPT1965 psi1 3/4"Class 3000€32.76
SMITH-COOPER S5034CP001 Coupling 1/4 Inch 304 Stainless Steel | AC3KFM 2UB83 S5034CP0011/4"Socket Weld2810 psi7/8"Class 3000€14.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S5034CP001 Coupling 1/8 Inch 304 Stainless Steel
€11.18 /unit