Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S4036X 012 Cross 1 1/4 Inch 316 Stainless Steel | AB3ELZ 1RTA7

SMITH COOPER INTERNATIONAL S4036X 012 Cross 1 1/4 Inch 316 Stainless Steel

Item: AB3ELZ Model: S4036X 012Cross Ref: 1RTA7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€383.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
Body MaterialStainless Steel
ClassClass 3000
Connection TypeFNPT
GradeGrade 316
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.2.437"
Pipe Size1 1/4"
Basic Fitting ShapeCross
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size1 1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating PressureRefer To Specification
Overall Length4"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeCross
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)6.1
Ship length (cm)15.24
Ship width (cm)10.16
HS code7307225000
Country of OriginTW

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeClassMax. Steam PressurePrice
SMITH-COOPER S4036X 001 Cross 1/8 Inch 316 Stainless Steel | AB3ELL 1RRZ4 S4036X 0011/8"7/8"FNPTClass 30002810 psi€36.65
SMITH-COOPER S4036X 002 Cross 1/4 Inch 316 Stainless Steel | AB3ELN 1RRZ6 S4036X 0021/4"1"FNPTClass 30002810 psi€72.97
SMITH-COOPER S4036X 003 Cross 3/8 Inch 316 Stainless Steel | AB3ELQ 1RRZ8 S4036X 0033/8"1.312"FNPTClass 30002810 psi€69.76
SMITH-COOPER S4036X 006 Cross 3/4 Inch 316 Stainless Steel | AB3ELV 1RTA3 S4036X 0063/4"1.812"FNPTClass 30002810 psi€139.95
SMITH-COOPER S4036X 010 Cross 1 Inch 316 Stainless Steel 3000 Psi | AB3ELX 1RTA5 S4036X 0101"2.187"FNPTClass 30002810 psi€198.88
SMITH-COOPER S4036X 014 Cross 1 1/2 Inch 316 Stainless Steel | AB3EMB 1RTA9 S4036X 0141 1/2"2.969"FNPTClass 30002810 psi€399.88
SMITH-COOPER S4036X 020 Cross 2 Inch 316 Stainless Steel 3000 Psi | AB3EMC 1RTB2 S4036X 0202"3.312"FNPTClass 30002810 psi€865.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S4036X 012 Cross 1 1/4 Inch 316 Stainless Steel
€383.89 /unit