Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S3314LN014 Locknut 1 1/2 Inch 304 Stainless Steel | AB2FWA 1LUL5

SMITH COOPER INTERNATIONAL S3314LN014 Locknut 1 1/2 Inch 304 Stainless Steel

Item: AB2FWA Model: S3314LN014Cross Ref: 1LUL5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Body MaterialStainless Steel
Connection TypeFNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Outside Dia.2.297"
Pipe Size1 1/2"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeLocknut
Bolt Hole Center To Center1 1/2"
ClassClass 150
ColorSilver
Fitting Connection TypeFNPT
For Pipe Schedule150
Hex Size2 5/16"
Material GradeGrade 304
Maximum Operating Pressure300 psi
Nominal Pipe Size1 1/2"
Overall Length7/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeLocknut
StandardsASME B1.20.1, ASTM A351

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)17.02
Ship length (cm)16
Ship width (cm)16.26
HS code7307199060
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypeMax. Steam PressurePrice
SMITH-COOPER S3314LN012 Locknut 1 1/4 Inch 304 Stainless Steel | AB2FVY 1LUL3 S3314LN0121 1/4"2.047"FNPT150 psi€27.68
SMITH-COOPER S3316LN014 Locknut 1 1/2 Inch 316 Stainless Steel | AB2GBE 1LVH8 S3316LN0141 1/2"2.297"FNPT150 psi€23.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S3314LN014 Locknut 1 1/2 Inch 304 Stainless Steel
€45.98 /unit