Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1036SW4006N Socket Weld Flange Forged 3/4 Inch 316 Stainless Steel | AD8CAT 4HVU5

SMITH COOPER INTERNATIONAL S1036SW4006N Socket Weld Flange Forged 3/4 Inch 316 Stainless Steel

Item: AD8CAT Model: S1036SW4006NCross Ref: 4HVU5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Flange
Body MaterialStainless Steel
ClassClass 300
Connection TypeSocket Weld
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure300 psi
Number Of Holes8
Outside Dia.4 5/8"
Pipe Size3/4"
Basic Fitting ShapeFlange
Bolt Circle Diameter3 1/4"
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Socket Weld
Flange Outside Diameter4 5/8"
Flange Thickness9/16"
Material Grade316/316L
Maximum Operating Pressure720 psi
Overall Length1"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeSchedule 40 Socket Weld Flange
StandardsASME A182, ASME B1.20.1, ASME B16.5

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)12.7
HS code7307215000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeClassMax. Steam PressurePrice
SMITH-COOPER S1034SW4004N Socket Weld Flange Forged 1/2 Inch 304 Stainless Steel | AD8CAG 4HVT4 S1034SW4004N1/2"3 3/4"4Socket WeldClass 300300 psi€81.20
SMITH-COOPER S1034SW4010N Socket Weld Flange Forged 1 Inch 304 Stainless Steel | AD8CAJ 4HVT6 S1034SW4010N1"4 7/8"4Socket WeldClass 300300 psi€91.68
SMITH-COOPER S1034SW4012N Socket Weld Flange Forged 1 1/4 Inch 304 Stainless Steel | AD8CAK 4HVT7 S1034SW4012N1 1/4"5 1/4"4Socket WeldClass 300300 psi€130.78
SMITH-COOPER S1034SW4014N Socket Weld Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8CAL 4HVT8 S1034SW4014N1 1/2"6 1/8"4Socket WeldClass 300300 psi€138.85
SMITH-COOPER S1034SW4020N Socket Weld Flange Forged 2 Inch 304 Stainless Steel | AD8CAM 4HVT9 S1034SW4020N2"6 1/2"8Socket WeldClass 300300 psi€154.94
SMITH-COOPER S1034SW4024N Socket Weld Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8CAN 4HVU1 S1034SW4024N2 1/2"7 1/2"8Socket WeldClass 300300 psi€228.81
SMITH-COOPER S1034SW4030N Socket Weld Flange Forged 3 Inch 304 Stainless Steel | AD8CAP 4HVU2 S1034SW4030N3"8 1/4"8Socket WeldClass 300300 psi€258.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1036SW4006N Socket Weld Flange Forged 3/4 Inch 316 Stainless Steel
€127.76 /unit