Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-COOPER S1034SO030N Slip On Flange Forged 3 Inch 304 Stainless Steel | AD8BZV 4HVR2

SMITH COOPER INTERNATIONAL S1034SO030N Slip On Flange Forged 3 Inch 304 Stainless Steel

Item: AD8BZV Model: S1034SO030NCross Ref: 4HVR2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip-On Flange
Body MaterialStainless Steel
ClassClass 300
Connection TypeSlip On
Grade304
Max. Pressure300 psi
Max. Steam Pressure300 psi
Number Of Holes8
Outside Dia.8 1/4"
Pipe Size3"
Basic Fitting ShapeFlange
Bolt Circle Diameter6 5/8"
Bolt Hole Diameter7/8"
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Slip-On
Flange Outside Diameter8 1/4"
Flange Thickness1 1/16"
Material Grade304/304L
Maximum Operating Pressure720 psi
Number Of Bolt Holes8
Overall Length1 11/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeSlip On Flange
StandardsASME A182, ASME B1.20.1, ASME B16.5

Shipping Info:

Ship weight (kg) 6.57
Ship height (cm)17.27
Ship length (cm)21.84
Ship width (cm)21.34
HS code7307215000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeClassMax. Steam PressurePrice
SMITH-COOPER S1034SO004N Slip On Flange Forged 1/2 Inch 304 Stainless Steel | AD8BZM 4HVP4 S1034SO004N1/2"3 3/4"4Slip OnClass 300300 psi€67.69
SMITH-COOPER S1034SO010N Slip On Flange Forged 1 Inch 304 Stainless Steel | AD8BZP 4HVP6 S1034SO010N1"4 7/8"4Slip OnClass 300300 psi€77.77
SMITH-COOPER S1034SO012N Slip On Flange Forged 1 1/4 Inch 304 Stainless Steel | AD8BZQ 4HVP7 S1034SO012N1 1/4"5 1/4"4Slip OnClass 300300 psi€115.24
SMITH-COOPER S1034SO014N Slip On Flange Forged 1 1/2 Inch 304 Stainless Steel | AD8BZR 4HVP8 S1034SO014N1 1/2"6 1/8"4Slip OnClass 300300 psi€120.71
SMITH-COOPER S1034SO020N Slip On Flange Forged 2 Inch 304 Stainless Steel | AD8BZT 4HVP9 S1034SO020N2"6 1/2"8Slip OnClass 300300 psi€126.95
SMITH-COOPER S1034SO024N Slip On Flange Forged 2 1/2 Inch 304 Stainless Steel | AD8BZU 4HVR1 S1034SO024N2 1/2"7 1/2"8Slip OnClass 300300 psi€223.96
SMITH-COOPER S1034SO040N Slip On Flange Forged 4 Inch 304 Stainless Steel | AD8BZW 4HVR3 S1034SO040N4"9"8Slip OnClass 300300 psi€326.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH COOPER INTERNATIONAL S1034SO030N Slip On Flange Forged 3 Inch 304 Stainless Steel
€251.48 /unit