Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 31500048011000 CC Repair Clamp Iron 4 Inch Pipe 1 1/4 Inch Out | AE4LHG 5LGP1

SMITH-BLAIR 31500048011000 CC Repair Clamp Iron 4 Inch Pipe 1 1/4 Inch Out

Item: AE4LHG Model: 31500048011000 CCCross Ref: 5LGP1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt MaterialStainless Steel
Bolt Size5/8"
Clamp FinishEpoxy
Clamp Material GradeNot Applicable
For Fluid TypeOther Chemicals, Water
For Maximum Pipe Size4"
Gasket MaterialNitrile
MaterialDuctile Cast Iron , Iron
Max. Pressure300 psi
Mount TypeHangers, Sign Mounting Brackets
Number Of Bolts2
Number Of Straps1
Outlet ConnectionCC
Outlet Pipe Size1 1/4"
Outside Dia.4.4" to 4.8"
Pipe Size4"
Starp MaterialStainless Steel
Strap GradeGrade 304
Strap MaterialStainless Steel
Temp. Range-20°F to +180°F
TypeService Saddle

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)9.4
Ship length (cm)20.32
Ship width (cm)17.02
HS code7307290090
Country of OriginUS

Product Variants

ProductModelOutlet ConnectionOutlet Pipe SizeFor Maximum Pipe SizeGasket MaterialBolt MaterialFor Fluid TypeMax. PressureBolt SizePrice
SMITH-BLAIR 31500013907000 CC Repair Clamp Iron 1 Inch Pipe 3/4 Inch Out | AE4LGT 5LGL8 31500013907000 CCCC3/4"1"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€88.98
SMITH-BLAIR 31500019207000 CC Repair Clamp Iron 1 1/2 Inch Pipe 3/4 Out | AE4LGU 5LGL9 31500019207000 CCCC3/4"-NitrileStainless SteelOther Chemicals, Water300 psi5/8"€89.64
SMITH-BLAIR 31500048009000 CC Repair Clamp Iron 4 Inch Pipe 1 Inch Out | AE4LHF 5LGP0 31500048009000 CCCC1"4"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€88.63
SMITH-BLAIR 31500048013000 Repair Clamp Iron 4 Inch Pipe 1 1/2 Inch Out | AE4LHH 5LGP2 31500048013000CC1 1/2"4"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€115.06
SMITH-BLAIR 31500069006000 IP Repair Clamp Iron 6 Inch Pipe 3/4 Inch Out | AE4LHJ 5LGP3 31500069006000 IPIP3/4"6"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€104.64
SMITH-BLAIR 31500069007000 CC Repair Clamp Iron 6 Inch Pipe 3/4 Inch Out | AE4LHK 5LGP4 31500069007000 CCCC3/4"6"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€102.88
SMITH-BLAIR 31500069008000 IP Repair Clamp Iron 6 Inch Pipe 1 Inch Out | AE4LHL 5LGP5 31500069008000 IPIP1"6"NitrileStainless SteelOther Chemicals, Water300 psi5/8"€101.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 31500048011000 CC Repair Clamp Iron 4 Inch Pipe 1 1/4 Inch Out
€129.01 /unit