Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 31500025606000 Saddle Clamp 2 Inch Outlet Pipe 3/4 In | AC8YJG 3ETZ2

SMITH-BLAIR 31500025606000 Saddle Clamp 2 Inch Outlet Pipe 3/4 In

Item: AC8YJG Model: 31500025606000Cross Ref: 3ETZ2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaddle Clamp
Bolt MaterialStainless Steel
Clamp FinishEpoxy
Clamp MaterialIron
Clamp Material GradeNot Applicable
For Fluid TypeOther Chemicals, Water
For Maximum Pipe Size2"
Gasket MaterialBuna N
MaterialDuctile Cast Iron
Max. Pressure300 psi
Max. Temp.180°F
Mount TypeHangers, Sign Mounting Brackets
Number Of Straps1
Outlet Pipe Size3/4"
Pipe Size2"
Required Hole Size1" , 3/4"
Schedule40
Strap MaterialStainless Steel
TypeStainless Steel Single Strap
Clamp Material FinishEpoxy
For Material TypeAsbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Maximum Operating Pressure200 psi
Outlet Connection TypeNPT
StandardsASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL LISTED

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)8.13
Ship length (cm)12.7
Ship width (cm)8.89
HS code7307199060
Country of OriginUS

Product Variants

ProductModelOutlet Connection SizeOutlet Pipe SizeRequired Hole SizePipe SizeMax. PressureMaterialGasket MaterialMax. Temp.Price
SMITH-BLAIR 31500025608000 Saddle Clamp 2 Inch Outlet Pipe 1 In | AC8YJH 3ETZ3 31500025608000-1"1"2"300 psiDuctile Cast IronBuna N180°F€118.70
SMITH-BLAIR 31500025610000 Saddle Clamp 2 Inch Outlet Pipe 1 1/4 In | AC8YJJ 3ETZ4 315000256100001 1/4"1 1/4"1"2"300 psiDuctile Cast IronBuna N180°F€136.43
SMITH-BLAIR 31500025612000 Saddle Clamp 2 Inch Outlet Pipe 1 1/2 In | AC8YJK 3ETZ5 315000256120001 1/2"1 1/2"2"2"300 psiDuctile Cast IronBuna N180°F€142.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 31500025606000 Saddle Clamp 2 Inch Outlet Pipe 3/4 In
€114.69 /unit