Flat Shipping

Flat Shipping at €24.99 + VAT

SMITH-BLAIR 24400019012000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 12 Inch Overall Length, 304 Stainless Steel | CU3BPK

SMITH-BLAIR 24400019012000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 12 Inch Overall Length, 304 Stainless Steel

Item: CU3BPK Model: 24400019012000Cross Ref: 801WR0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamps
Bolt MaterialSteel
Clamp Material GradeGrade 304
FeaturesSuitable Anchorage Must Be Provided When Excessive Pipe Movement Could Cause The Pipe To Move Out Of The Clamp, The Full Circumferential Gasket With Two Bonded And Recessed Armor Plates Allows The 244 To Perform Similar To A Full Circle Clamp, Sealing 360-Degrees Around The Pipe, The Lug Design Includes A Drop-In Bolt Feature That Eliminates Loose Parts, Saves Time And Aids Installation Under Adverse Conditions
For Fluid TypeAcids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
For Material TypeCarbon Steel, Polyethylene, Stainless Steel
For Maximum Copper Tube Size1 1/2"
For Maximum Outside Diameter1 7/8"
For Minimum Copper Tube SizeNot Applicable
For Minimum Outside Diameter1 7/8"
Gasket CoverageFull Coverage
Gasket MaterialNitrile Rubber
Length12"
Lug MaterialIron
MaterialStainless Steel
Max. Operating Pressure150 psi
Max. Operating Temp.180°F
Maximum Vacuum Pressure10 psi
Min. Operating Temp.-20°F
Number Of Bolts4
Nut MaterialStainless Steel
Nut Material GradeGrade 304
Outlet ConnectionNo
Outlet TypeNot Applicable
Pipe Size1 1/2"
Clamp MaterialStainless Steel
Full CircleYes
Maximum Operating Pressure150 psi
Overall Length12"
Product TypeFull Coverage Clamp

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBolt MaterialFor Minimum Outside DiameterFor Maximum Outside DiameterNumber Of BoltsFor Maximum Copper Tube SizeLug MaterialGasket CoverageMax. Operating PressurePrice
SMITH-BLAIR 24400019003000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel | CU3BPL 24400019003000Steel1 7/8"1 7/8"11 1/2"IronFull Coverage150 psi€70.84
SMITH-BLAIR 24700019003000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel | CU3BPM 24700019003000Stainless Steel1 7/8"1 7/8"11 1/2"Stainless SteelFull Coverage150 psi€135.00
SMITH-BLAIR 24700019006000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 6 Inch Overall Length, 304 Stainless Steel | CU3BPN 24700019006000Stainless Steel1 7/8"1 7/8"21 1/2"Stainless SteelFull Coverage150 psi€230.28
SMITH-BLAIR 24400019006000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 6 Inch Overall Length, 304 Stainless Steel | CU3BPP 24400019006000Steel1 7/8"1 7/8"21 1/2"IronFull Coverage150 psi€139.80
SMITH-BLAIR 24400013212000 Pipe Repair Clamps, 1 Inch Pipe, 12 Inch Overall Length, 304 Stainless Steel | CU3BPQ 24400013212000Steel1.312"1.312"41"IronFull Coverage150 psi€245.17
SMITH-BLAIR 24400013203000 Pipe Repair Clamps, 1 Inch Pipe, 3 Inch Overall Length, 304 Stainless Steel | CU3BPR 24400013203000Steel1.312"1.312"11"IronFull Coverage150 psi€64.17
SMITH-BLAIR 24700013206000 Pipe Repair Clamps, 1 Inch Pipe, 6 Inch Overall Length, 304 Stainless Steel | CU3BPT 24700013206000Stainless Steel1.312"1.312"21"Stainless SteelFull Coverage150 psi€225.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 24400019012000 Pipe Repair Clamps, 1 1/2 Inch Pipe, 12 Inch Overall Length, 304 Stainless Steel
€279.59 /unit