SMITH-BLAIR 22600111015000 Repair Clamp Full Circle Stainless Steel 10 In | AE4LGN 5LGL4

SMITH-BLAIR 22600111015000 Repair Clamp Full Circle Stainless Steel 10 In

Item: AE4LGN Model: 22600111015000Cross Ref: 5LGL4
In Stock

Get it by Thursday, Jun 12

€583.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Clamp
Bolt Dia.5/8"
Bolt Length6"
Bolt MaterialSteel
For Maximum Copper Tube Size10"
For Minimum Copper Tube Size2"
Gasket CoverageFull Coverage
Gasket MaterialNitrile Rubber
Grade304
Length15"
Lug MaterialIron
MaterialStainless Steel
Max. Pressure350 psi
Number Of Bolts6
Outlet ConnectionNo
Outlet TypeNot Applicable
Outside Dia.11.04" to 11.44"
Pipe Size10"
TypeFull Circle
Bolt Diameter5/8"
Clamp MaterialStainless Steel
For Pipe Size10"
Full CircleYes
Maximum Operating Pressure300 psi
Maximum Vacuum Pressure10 psi
Overall Length15"
Product TypeFull Coverage Clamp
StandardsASTM A242, ASTM A563, AWWA C111

Shipping Info:

Ship weight (kg) 12.1095
Ship height (cm)40.64
Ship length (cm)39.88
Ship width (cm)31.5
HS code7307290090
Country of OriginUS

Product Variants

ProductModelGasket MaterialBolt MaterialMax. PressureNumber Of BoltsFor Maximum Copper Tube SizeLug MaterialGasket CoverageGradePrice
SMITH-BLAIR 2610002381200 Repair Clamp Full Circle Stainless Steel 2 In | AE4LFU 5LGJ6 2610002381200NitrileStainless Steel150 psi32"Stainless SteelFull Coverage304€241.58
SMITH-BLAIR 26100035012000 Repair Clamp Full Circle Stainless Steel 3 In | AE4LFV 5LGJ7 26100035012000NitrileStainless Steel150 psi33"Stainless SteelFull Coverage304€271.12
SMITH-BLAIR 26100045012000 Repair Clamp Full Circle Stainless Steel 4 In | AE4LFW 5LGJ8 26100045012000NitrileStainless Steel150 psi34"Stainless SteelFull Coverage304€284.21
SMITH-BLAIR 26100066312000 Repair Clamp Full Circle Stainless Steel 6 In | AE4LFX 5LGJ9 26100066312000NitrileStainless Steel150 psi36"Stainless SteelFull Coverage304€368.42
SMITH-BLAIR 26100086312000 Repair Clamp Full Circle Stainless Steel 8 In | AE4LFY 5LGK0 26100086312000NitrileStainless Steel150 psi38"Stainless SteelFull Coverage304€410.44
SMITH-BLAIR 26100111007000 Repair Clamp Full Circle Stainless Steel 10 In | AE4LFZ 5LGK1 26100111007000NitrileStainless Steel150 psi210"Stainless SteelFull Coverage304€348.98
SMITH-BLAIR 26100111012000 Repair Clamp Full Circle Stainless Steel 10 In | AE4LGA 5LGK2 26100111012000NitrileStainless Steel150 psi310"Stainless SteelFull Coverage304€535.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMITH-BLAIR 22600111015000 Repair Clamp Full Circle Stainless Steel 10 In
€583.35 /unit