Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES ZPT1-A5 Vacuum Pad Adaptor Male M5 | AC4TMT 30J742

SMC VALVES ZPT1-A5 Vacuum Pad Adaptor Male M5

Item: AC4TMT Model: ZPT1-A5Cross Ref: 30J742
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad Adaptor
Temp. Range-30°C to +250°C
For Use With Pad Size02 mm to 08 mm
Maximum Operating Temperature250°C
Maximum Pad Size8 mm
Minimum Operating Temperature-30°C
Minimum Pad Size2 mm
Port Size5 mm
SeriesZPT Series

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.76
Ship length (cm)1.52
Ship width (cm)0.76
HS code8412909035
Country of OriginJP

Product Details:

    • For Use With Pad Size (02 to 08mm Diameter)

Product Variants

ProductModelTemp. RangePrice
SMC VALVES ZPT1-A6 Vacuum Pad Adaptor Male M6 | AC4TMU 30J743 ZPT1-A6-30°C to +250°C€4.49
SMC VALVES ZPT1-B4 Vacuum Pad Adaptor Female M4 | AC4TMV 30J744 ZPT1-B4-30°C to +250°C€4.60
SMC VALVES ZPT1-B5 Vacuum Pad Adaptor Female M5 | AC4TMW 30J745 ZPT1-B5-30°C to +250°C€4.53
SMC VALVES ZPT2-A5 Vacuum Pad Adaptor Male M5 | AC4TMX 30J746 ZPT2-A5-30°C to +250°C€8.84
SMC VALVES ZPT2-A6 Vacuum Pad Adaptor Male M6 | AC4TMY 30J747 ZPT2-A6-30°C to +250°C€8.84
SMC VALVES ZPT2-B5 Vacuum Pad Adaptor Female M5 | AC4TMZ 30J748 ZPT2-B5-30°C to +250°C€8.84
SMC VALVES ZPT2-B6 Vacuum Pad Adaptor Female M6 | AC4TNA 30J749 ZPT2-B6-30°C to +250°C€9.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES ZPT1-A5 Vacuum Pad Adaptor Male M5
€4.80 /unit