Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES ZP40UF Vacuum Pad Flat 40mm | AC4TKG 30J684

SMC VALVES ZP40UF Vacuum Pad Flat 40mm

Item: AC4TKG Model: ZP40UFCross Ref: 30J684
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad
ColorBlack
Durometer Rating60C
Pad Dia.40 mm
Pad Height18.5 mm
Pad MaterialFluoro Rubber
Pad TypeFlat
Temp. Range0°C to +250°C
Durometer60A
Maximum Operating Temperature250°C
Minimum Operating Temperature0°C
Pad ColorBlack with Green Mark
Pad Diameter40 mm
Temperature Range0°C to 250°C
Vacuum PortPlain Pad without Adapter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.32
Ship length (cm)2.54
Ship width (cm)4.32
HS code8412909035
Country of OriginJP

Product Variants

ProductModelPad Dia.Pad HeightColorPad TypeDurometer RatingPrice
SMC VALVES ZP04UF Vacuum Pad Flat 4mm | AC4TDZ 30J561 ZP04UF4 mm12 mmBlackFlat-€4.52
SMC VALVES ZP04UGN Vacuum Pad Flat 4mm | AC4TEA 30J562 ZP04UGN4 mm12 mmBlackFlat-€3.07
SMC VALVES ZP04UGS Vacuum Pad Flat 4mm | AC4TEB 30J563 ZP04UGS4 mm12 mmBlackFlat-€3.19
SMC VALVES ZP04UN Vacuum Pad Flat 4mm | AC4TEC 30J564 ZP04UN4 mm12 mmBlackFlat-€3.01
SMC VALVES ZP04US Vacuum Pad Flat 4mm | AC4TED 30J565 ZP04US4 mm12 mmWhiteFlat-€3.28
SMC VALVES ZP04UU Vacuum Pad Flat 4mm | AC4TEE 30J566 ZP04UU4 mm12 mmBrownFlat-€3.94
SMC VALVES ZP10UF Vacuum Pad Flat 10mm | AC4TFX 30J606 ZP10UF10 mm12 mmBlackFlat-€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES ZP40UF Vacuum Pad Flat 40mm
€9.53 /unit