Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES ZP32UU Vacuum Pad Flat 32mm | AC4TJX 30J675

SMC VALVES ZP32UU Vacuum Pad Flat 32mm

Item: AC4TJX Model: ZP32UUCross Ref: 30J675
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad
ColorBrown
Durometer60C
Pad Dia.32 mm
Pad Height14.5 mm
Pad MaterialUrethane Rubber
Pad TypeFlat
Temp. Range0°C to +60°C

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)1.27
Ship length (cm)3.3
Ship width (cm)3.3
HS code8412909035
Country of OriginJP

Product Variants

ProductModelColorPad TypePad Dia.Pad HeightPrice
SMC VALVES ZP32UF Vacuum Pad Flat 32mm | AC4TJU 30J672 ZP32UFBlackFlat32 mm14.5 mm€6.73
SMC VALVES ZP32UN Vacuum Pad Flat 32mm | AC4TJV 30J673 ZP32UNBlackFlat32 mm14.5 mm€4.52
SMC VALVES ZP32US Vacuum Pad Flat 32mm | AC4TJW 30J674 ZP32USWhiteFlat32 mm14.5 mm€5.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES ZP32UU Vacuum Pad Flat 32mm
€7.27 /unit