Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES ZP25DN Vacuum Pad Deep 25mm | AC4TJC 30J657

SMC VALVES ZP25DN Vacuum Pad Deep 25mm

Item: AC4TJC Model: ZP25DNCross Ref: 30J657
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad
ColorBlack
Durometer50 C
Pad Dia.25 mm
Pad Height20 mm
Pad MaterialNBR
Pad TypeDeep
Temp. Range0°C to +120°C
Maximum Operating Temperature120°C
Minimum Operating Temperature0°C
Pad ColorBlack
Pad Diameter25 mm
Temperature Range0°C to 120°C
Vacuum PortPlain Pad without Adapter

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.03
Ship length (cm)3.05
Ship width (cm)3.05
HS code8412909035
Country of OriginJP

Product Variants

ProductModelColorPad TypePad Dia.Pad HeightDurometer RatingPrice
SMC VALVES ZP25DF Vacuum Pad Deep 25mm | AC4TJB 30J656 ZP25DFBlackDeep25 mm20 mm60C€10.66
SMC VALVES ZP25DS Vacuum Pad Deep 25mm | AC4TJD 30J658 ZP25DSWhiteDeep25 mm20 mm-€8.85
SMC VALVES ZP25DU Vacuum Pad Deep 25mm | AC4TJE 30J659 ZP25DUBrownDeep25 mm20 mm60C€9.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES ZP25DN Vacuum Pad Deep 25mm
€8.70 /unit