Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES ZP06BF Vacuum Pad Bellows 6mm | AC4TEF 30J567

SMC VALVES ZP06BF Vacuum Pad Bellows 6mm

Item: AC4TEF Model: ZP06BFCross Ref: 30J567
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pad
ColorBlack
Durometer60C
Pad Dia.6 mm
Pad Height13 mm
Pad MaterialFluoro Rubber
Pad TypeBellows
Temp. Range0°C to +250°C
Maximum Operating Temperature250°C
Minimum Operating Temperature0°C
Pad ColorBlack with Green Mark
Pad Diameter6 mm
Temperature Range0°C to 250°C
Vacuum PortPlain Pad without Adapter

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)3.81
Ship width (cm)2.03
HS code8412909035
Country of OriginJP

Product Variants

ProductModelPad Dia.Pad HeightColorPad TypeDurometer RatingPrice
SMC VALVES ZP06BGN Vacuum Pad Bellows 6mm | AC4TEG 30J568 ZP06BGN6 mm13 mmBlackBellows-€5.46
SMC VALVES ZP06BGS Vacuum Pad Bellows 6mm | AC4TEH 30J569 ZP06BGS6 mm13 mmBlackBellows-€5.59
SMC VALVES ZP06BN Vacuum Pad Bellows 6mm | AC4TEJ 30J570 ZP06BN6 mm13 mmBlackBellows-€5.39
SMC VALVES ZP06BS Vacuum Pad Bellows 6mm | AC4TEK 30J571 ZP06BS6 mm13 mmWhiteBellows-€5.81
SMC VALVES ZP06BU Vacuum Pad Bellows 6mm | AC4TEL 30J572 ZP06BU6 mm13 mmBrownBellows-€5.91
SMC VALVES ZP08BF Vacuum Pad Bellows 8mm | AC4TEU 30J579 ZP08BF8 mm13 mmBlackBellows-€6.65
SMC VALVES ZP08BGN Vacuum Pad Bellows 8mm | AC4TEV 30J580 ZP08BGN8 mm13 mmBlackBellows-€5.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES ZP06BF Vacuum Pad Bellows 6mm
€6.84 /unit