Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES VQZ1251-3LO1 Solenoid Air Control Valve 7.28 CFM | AH6YLX 36LT83

SMC VALVES VQZ1251-3LO1 Solenoid Air Control Valve 7.28 CFM

Item: AH6YLX Model: VQZ1251-3LO1Cross Ref: 36LT83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range+14°F to +122°F
Body StyleBase Mounted
Center PositionOpen
Cfm7.28 CFM
Coefficient Of Volume0.26
Electrical ConnectionLead Wire
Overall Height1 1/2"
Overall Length3.938"
Overall Width0.391"
Pilot Pressure15 psi
Power Consumption0.86 VA
Pressure15 psi to 105 psi
Pressure Rating15 psi to 105 psi
Shifting TechnologySolenoid
Voltage110V AC
Actuator TypeSingle Solenoid
Coefficient Of Volume (cv)1.2
Electrical Connection TypePlug In
Flow Rate - Maximum7.28 CFM
For MediaAir, Inert Gas
Includes Solenoid CoilSolenoid Coil Included
LubricationLubrication Not Required
Number Of Ports5
Number Of Positions2
Number Of Ways5
Operating Pressure - Maximum101 psi
Operating Pressure - Minimum15 psi
Operating Temperature - Maximum122°F
Operating Temperature - Minimum14°F
OverrideNon-Locking
Product TypeSolenoid Air Control Valve
Response Time10 ms
Return ActionSolenoid Return
Seal MaterialRubber
SeriesVQC1000 Series
Spool MaterialAluminum
StandardsROHS COMPLIANT
Vacuum RatingVacuum Operable
Valve ActionNormally Open/Normally Closed
Valve TypeSpool

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelVoltageBody StyleOverall WidthOverall LengthCoefficient Of VolumeOverall HeightPipe SizeAmbient Temp. RangePrice
SMC VALVES VQ1101-51 Solenoid Air Control Valve 1/8 Inch 24vdc | AF7RFR 22KD23 VQ1101-5124V DCBase Mounted1 1/2"5"0.211/2"1/8"+14°F to +122°F€90.78
SMC VALVES VQ1201-51 Solenoid Air Control Valve 3/8 Inch 24vdc | AF7RFT 22KD24 VQ1201-5124V DCBase Mounted2"5"0.211/2"3/8"+14°F to +122°F€156.08
SMC VALVES VQ2101-51 Solenoid Air Control Valve 24vdc | AF7RFU 22KD25 VQ2101-5124V DCBase Mounted1 1/2"5"0.553/4"-+14°F to +122°F€117.00
SMC VALVES VQ2201-51 Solenoid Air Control Valve 24vdc | AF7RFV 22KD26 VQ2201-5124V DCBase Mounted2"5"0.553/4"-+14°F to +122°F€160.07
SMC VALVES SY3140-5LZ Solenoid Air Control Valve 1/8 Inch 24vdc | AF7RGF 22KD36 SY3140-5LZ24V DCManifold1 1/2"3 1/2"0.263/4"1/8"+14°F to +122°F€92.38
SMC VALVES SY3240-5LZ Solenoid Air Control Valve 24vdc | AF7RGG 22KD37 SY3240-5LZ24V DCManifold1 1/2"4 1/2"0.263/4"-+14°F to +122°F€134.01
SMC VALVES SY5140-5LZ Solenoid Air Control Valve 1/8 Inch 24vdc | AF7RGL 22KD41 SY5140-5LZ24V DCManifold1 1/2"4"0.661"1/8"+14°F to +122°F€80.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES VQZ1251-3LO1 Solenoid Air Control Valve 7.28 CFM
€133.43 /unit