Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VM230-N02-01A Mechanical Valve, 2/3 Port, Side Mount | CU3AQL

SMC VALVES VM230-N02-01A Mechanical Valve, 2/3 Port, Side Mount

Item: CU3AQL Model: VM230-N02-01ACross Ref: 43NF98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Actuator TypeRoller
Body MaterialAluminum
Coefficient Of Volume (cv)0.87
Number Of Ports3
Operating Pressure - Maximum145 psi
Operating Pressure - Minimum0 psi
Operating Temperature - Maximum140°F
Operating Temperature - Minimum23°F
Overall Height3 5/16"
Overall Length2 1/4"
Overall Width1"
Product TypeManual Air Control Valve
SeriesVM200 Series
Valve Port Connection Size1/4"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SMC VH201-N02 Hand Valve 1/4 Inch, Side Port, 1/4 Inch Port | CU3AQH VH201-N02VH201-N02€86.13
SMC VM230-N02-30GA Mechanical Valve, 2/3 Port, 1/4 Inch, Push | CU3AQJ VM230-N02-30GAVM230-N02-30GA€50.84
SMC VM130-N01-30RA-B Mechanical Valve, 2/3 Port, NPT 1/8 Inch | CU3AQK VM130-N01-30RA-BVM130-N01-30RA-B€47.38
SMC NVZM450-N01-01S Mechanical Valve, 5 Port, Roller Lever, NPT | CU3AQM NVZM450-N01-01SNVZM450-N01-01S€130.39
SMC VR1210F-07 Shuttle Valve, 1/4 Inch Size Applicable Tube, Od | CU3AQN VR1210F-07VR1210F-07€26.16
SMC VR1220F-11 Shuttle Valve, 3/8 Inch Size Applicable Tube, Od | CU3AQP VR1220F-11VR1220F-11€33.09
SMC VG342R-5DZ-04N Solenoid, 3 Port Valve, Ext Port, 1/2 Inch Size | CU3AQQ VG342R-5DZ-04NVG342R-5DZ-04N€409.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES VM230-N02-01A Mechanical Valve, 2/3 Port, Side Mount
€40.36 /unit