Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES SY3000-27-1T Sub-Plate 1/8 inch NPT 0.29 Cv | AH6YMY 36LU08

SMC VALVES SY3000-27-1T Sub-Plate 1/8 inch NPT 0.29 Cv

Item: AH6YMY Model: SY3000-27-1TCross Ref: 36LU08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSub-Plate
Cv0.29
Length3"
Npt Port0.125"
Number Of Stations1
Coefficient Of Volume (cv)0.29
Compatible BrandSMC
Compatible SeriesSY
Exhaust Port Connection GenderFemale
Exhaust Port Connection Size1/4"
Exhaust Port Connection TypeNPT
Includes Din Rail ClampsDIN Rails Clamps Not Included
Number Of Ports1
Operating Temperature - Maximum122°F
Operating Temperature - Minimum14°F
OrientationHorizontal
Overall Height1"
Overall Length3"
Overall Width2"
Port LocationSide
Product TypeSubplate
StandardsROHS COMPLIANT
Valve Port Connection GenderFemale
Valve Port Connection Size1/8"
Valve Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)7.62
Country of OriginJP

Product Variants

ProductModelNpt PortHeightCvNumber Of StationsPrice
SMC VALVES VFR2000-LP-02T Sub-plate 1/4 Npt Plug Inch Valves | AF7RJF 22KD83 VFR2000-LP-02T1/4"1 1/4"-1€75.53
SMC VALVES VFS2000-LS-02T Sub-plate 1/4 Npt Non Plug Inch Valves | AF7RJG 22KD84 VFS2000-LS-02T1/4"1 1/4"-1€25.68
SMC VALVES VFR3000-P-03T Sub-plate 3/8 Npt Plug Inch Valves | AF7RJH 22KD85 VFR3000-P-03T3/8"1 1/8"-1€50.13
SMC VALVES VFS3000-S-03N Sub-plate 3/8 Npt Non Plug Inch Valves | AF7RJJ 22KD86 VFS3000-S-03N3/8"1 1/8"-1€25.81
SMC VALVES VFR5000-P-04T Sub-plate 1/2 Npt Plug Inch Valves | AF7RJK 22KD87 VFR5000-P-04T1/2"2.187"-1€103.95
SMC VALVES VFS5000-S-04N Sub-plate 1/2 Npt Non Plug Inch Valves | AF7RJL 22KD88 VFS5000-S-04N1/2"2.187"-1€51.76
SMC VALVES SY5000-27-1T Sub-Plate 1/4 inch NPT 0.9 Cv | AH6YMZ 36LU09 SY5000-27-1T0.25"-0.91€18.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES SY3000-27-1T Sub-Plate 1/8 inch NPT 0.29 Cv
€20.67 /unit