Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQG2L09-N01S Male Elbow Thread 1/8 Inch Tube 5/16or8mm | AA8NNJ 19F755

SMC VALVES KQG2L09-N01S Male Elbow Thread 1/8 Inch Tube 5/16or8mm

Item: AA8NNJ Model: KQG2L09-N01SCross Ref: 19F755
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Basic MaterialMetal
Body MaterialStainless Steel
ColorSteel
Connection TypeTube x MNPT
GradeGrade 316
Hex Size12 mm
MaterialSteel
Max. Pressure435 psi
Pipe Size1/8"
Temp. Range+23°F to +302°F
Tube Size5/16"
ApplicationAir, Non-Potable Water, Steam
Compatible Tube MaterialFEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
Fitting MaterialStainless Steel
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/16"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/8"
Includes Pre-applied Thread SealantYes
Material GradeGrade 316
Maximum Operating Pressure145 psi
Maximum Operating Temperature302°F
Minimum Operating Temperature41°F
Overall Length18.3125 mm
Release TypeButton
Resistance PropertiesCorrosion Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsCURRENT FOOD SANITATION LAW STANDARDS, ROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)10.16
HS code7307290090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeBody MaterialMax. PressureBasic MaterialTemp. RangeColorPrice
SMC VALVES KQG2L03-32 Male Elbow Thread 10-32 Tube 5/32 Or 4mm | AA8NMQ 19F738 KQG2L03-32Tube x UNF5/32"8 mmStainless Steel435 psiMetal+23°F to +302°F-€37.98
SMC VALVES KQG2L03-N01S Male Elbow Thread 1/8 Inch Tube 5/32or4mm | AA8NMR 19F739 KQG2L03-N01STube x MNPT5/32"12 mmStainless Steel435 psiMetal+23°F to +302°FSteel€45.33
SMC VALVES KQG2L03-N02S Male Elbow Thread 1/4 Inch Tube 5/32or4mm | AA8NMT 19F740 KQG2L03-N02STube x MNPT5/32"14 mmStainless Steel435 psiMetal+23°F to +302°F-€44.57
SMC VALVES KQG2L04-M5 Male Elbow Thread M5 Tube 5/32 Or 4mm | AA8NMV 19F742 KQG2L04-M5RPT x Tube5/32"8 mmStainless Steel435 psiMetal+23°F to +302°F-€43.05
SMC VALVES KQG2L06-01S Male Elbow Thread 1/8 Inch Tube 6mm | AA8NMW 19F743 KQG2L06-01SRPT x Tube6 mm10 mmStainless Steel435 psiMetal+23°F to +302°FSteel€49.17
SMC VALVES KQG2L06-02S Male Elbow Thread 1/4 Inch Tube 6mm | AA8NMX 19F744 KQG2L06-02SRPT x Tube6 mm14 mmStainless Steel435 psiMetal+23°F to +302°FSteel€55.90
SMC VALVES KQG2L06-M5 Male Elbow Thread M5 Tube 6mm | AA8NMY 19F745 KQG2L06-M5RPT x Tube6 mm8 mmStainless Steel435 psiMetal+23°F to +302°FSteel€49.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQG2L09-N01S Male Elbow Thread 1/8 Inch Tube 5/16or8mm
€57.02 /unit