Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2Y11-02AS Male Run Tee 3/8 Inch Thread x Tube | AC6ZPM 36W944

SMC VALVES KQ2Y11-02AS Male Run Tee 3/8 Inch Thread x Tube

Item: AC6ZPM Model: KQ2Y11-02ASCross Ref: 36W944
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Run Tee
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Male BSPT
Hex Size17 mm
Max. Pressure145 psi
Pipe Size1/4"
Temp. Range+23°F to +140°F
Tube Size3/8"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypeMBSPT
Fitting Side A Pipe Size1/4"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length48.8125 mm
Specific Fitting ShapeAdapter Tee
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)5.08
Ship width (cm)3.05
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2Y01-33AS Male Run Tee 1/8 Inch Thread x Tube | AC6ZMX 36W906 KQ2Y01-33ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.23
SMC VALVES KQ2Y01-34AS Male Run Tee 1/8 Inch Thread x Tube | AC6ZMY 36W907 KQ2Y01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.51
SMC VALVES KQ2Y01-35AS Male Run Tee 1/8 Inch Thread x Tube | AC6ZMZ 36W908 KQ2Y01-35ASTube x MNPT1/8"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.76
SMC VALVES KQ2Y03-33AS Male Run Tee 5/32 Inch Thread x Tube | AC6ZNA 36W909 KQ2Y03-33ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.36
SMC VALVES KQ2Y03-34AS Male Run Tee 5/32 Inch Thread x Tube | AC6ZNB 36W910 KQ2Y03-34ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.41
SMC VALVES KQ2Y03-35AS Male Run Tee 5/32 Inch Thread x Tube | AC6ZNC 36W911 KQ2Y03-35ASTube x MNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.86
SMC VALVES KQ2Y04-01AS Male Run Tee 4mm Thread x Tube | AC6ZND 36W912 KQ2Y04-01ASTube x Male BSPT4 mm10 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2Y11-02AS Male Run Tee 3/8 Inch Thread x Tube
€8.57 /unit