Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2W10-03AS Extended Male Elbow 10mm Thread x Tube | AC7ADB 36X237

SMC VALVES KQ2W10-03AS Extended Male Elbow 10mm Thread x Tube

Item: AC7ADB Model: KQ2W10-03ASCross Ref: 36X237
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtended Male Elbow 90 Deg
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Male BSPT
Hex Size17 mm
Max. Pressure145 psi
Pipe Size3/8"
Temp. Range+23°F to +140°F
Tube Size10 mm
ApplicationAir, Non-Potable Water
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypeMBSPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Overall Length48.5 mm
Release TypeButton
StandardsJIS B0203, ROHS

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)5.84
Ship width (cm)3.3
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2W01-34AS Extended Male Elbow 1/8 Inch Thread x Tube | AC7ABR 36X205 KQ2W01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.29
SMC VALVES KQ2W01-35AS Extended Male Elbow 1/8 Inch Thread x Tube | AC7ABT 36X206 KQ2W01-35ASTube x MNPT1/8"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.95
SMC VALVES KQ2W03-34AS Extended Male Elbow 5/32in Thread x Tube | AC7ABU 36X207 KQ2W03-34ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.65
SMC VALVES KQ2W03-35AS Extended Male Elbow 5/32in Thread x Tube | AC7ABV 36X208 KQ2W03-35ASTube x MNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.15
SMC VALVES KQ2W05-34AS Extended Male Elbow 3/16 Inch Thread x Tube | AC7ABW 36X209 KQ2W05-34ASTube x MNPT0.188"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.09
SMC VALVES KQ2W05-35AS Extended Male Elbow 3/16 Inch Thread x Tube | AC7ABX 36X210 KQ2W05-35ASTube x MNPT0.188"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.04
SMC VALVES KQ2W07-34AS Extended Male Elbow 1/4 Inch Thread x Tube | AC7ABY 36X211 KQ2W07-34ASTube x MNPT1/4"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2W10-03AS Extended Male Elbow 10mm Thread x Tube
€10.61 /unit