Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2U04-06A Y Union 4mm x 6mm Tube x Tube | AC6ZJU 36W833

SMC VALVES KQ2U04-06A Y Union 4mm x 6mm Tube x Tube

Item: AC6ZJU Model: KQ2U04-06ACross Ref: 36W833
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Union
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Temp. Range+23°F to +140°F
Tube Size4 mm x 6 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter4 mm
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter6 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length29 mm
Specific Fitting ShapeReducing Wye
StandardsROHS
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.52
Ship length (cm)3.3
Ship width (cm)2.54
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeTube SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2U01-00A Y Union 1/8 Inch Tube x Tube | AC6ZJD 36W819 KQ2U01-00ATube x Tube1/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.28
SMC VALVES KQ2U01-03A Y Union 1/8 x 5/32 Inch Tube x Tube | AC6ZJE 36W820 KQ2U01-03ATube x Tube1/8" x 5/32"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.69
SMC VALVES KQ2U01-07A Y Union 1/8 x 1/4 Inch Tube x Tube | AC6ZJF 36W821 KQ2U01-07ATube x Tube1/8" x 1/4"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€8.74
SMC VALVES KQ2U03-00A Y Union 5/32 Inch Tube x Tube | AC6ZJK 36W825 KQ2U03-00ATube x Tube0.156"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.23
SMC VALVES KQ2U03-07A Y Union 5/32 x 1/4 Inch Tube x Tube | AC6ZJL 36W826 KQ2U03-07ATube x Tube5/32" x 1/4"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€8.44
SMC VALVES KQ2U04-00A Y Union 4mm Tube x Tube | AC6ZJQ 36W830 KQ2U04-00ATube x Tube4 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.02
SMC VALVES KQ2U05-00A Y Union 3/16 Inch Tube x Tube | AC6ZJY 36W837 KQ2U05-00ATube x Tube0.188"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2U04-06A Y Union 4mm x 6mm Tube x Tube
€6.58 /unit