Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2U01-35AS Y Branch 1/8 Inch Thread x Tube | AC6ZJH 36W823

SMC VALVES KQ2U01-35AS Y Branch 1/8 Inch Thread x Tube

Item: AC6ZJH Model: KQ2U01-35ASCross Ref: 36W823
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Branch
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x MNPT
Hex Size0.562"
Max. Pressure145 psi
Pipe Size1/4"
Temp. Range+23°F to +140°F
Tube Size1/8"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/8"
Fitting Side C Connection TypeNPT
Fitting Side C Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length40.8125 mm
Specific Fitting ShapeAdapter Wye
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)4.32
Ship width (cm)2.54
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2U01-34AS Y Branch 1/8 Inch Thread x Tube | AC6ZJG 36W822 KQ2U01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€8.61
SMC VALVES KQ2U03-34AS Y Branch 5/32 Inch Thread x Tube | AC6ZJM 36W827 KQ2U03-34ASTube x MNPT0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.95
SMC VALVES KQ2U03-35AS Y Branch 5/32 Inch Thread x Tube | AC6ZJN 36W828 KQ2U03-35ASTube x MNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.61
SMC VALVES KQ2U04-01AS Y Branch 4mm Thread x Tube | AC6ZJR 36W831 KQ2U04-01ASTube x Male BSPT4 mm10 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.86
SMC VALVES KQ2U04-02AS Y Branch 4mm Thread x Tube | AC6ZJT 36W832 KQ2U04-02ASTube x Male BSPT4 mm14 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.57
SMC VALVES KQ2U04-M5A Y Branch 4mm Thread x Tube | AC6ZJW 36W835 KQ2U04-M5ARPT x Tube4 mm10 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.46
SMC VALVES KQ2U04-M6A Y Branch 4mm Thread x Tube | AC6ZJX 36W836 KQ2U04-M6ARPT x Tube4 mm10 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2U01-35AS Y Branch 1/8 Inch Thread x Tube
€10.33 /unit