Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2T01-07A Tee 1/8 x 1/4 Inch Tube x Tube | AC6ZEL 36W733

SMC VALVES KQ2T01-07A Tee 1/8 x 1/4 Inch Tube x Tube

Item: AC6ZEL Model: KQ2T01-07ACross Ref: 36W733
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Pipe Size1/8" x 1/4" x 1/8"
Temp. Range+23°F to +140°F
Tube Size1/8" x 1/4"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/8"
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length33 mm
Specific Fitting ShapeReducing Tee
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)3.3
Ship width (cm)1.78
HS code3917400090
Country of OriginSG

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2T01-03A Tee 1/8 x 5/32 Inch Tube x Tube | AC6ZEK 36W732 KQ2T01-03A1/8" x 5/32"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.52
SMC VALVES KQ2T03-07A Tee 5/32 x 1/4 Inch Tube x Tube | AC6ZET 36W739 KQ2T03-07A5/32" x 1/4"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.59
SMC VALVES KQ2T04-06A Tee 4mm x 6mm Tube x Tube | AC6ZFB 36W747 KQ2T04-06A4 mm x 6 mmGray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.79
SMC VALVES KQ2T05-07A Tee 3/16 x 1/4 Inch Tube x Tube | AC6ZFH 36W753 KQ2T05-07A3/16" x 1/4"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€8.05
SMC VALVES KQ2T06-04A Tee 6mm x 4mm Tube x Tube | AC6ZFQ 36W760 KQ2T06-04A6 mm x 4 mmGray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.23
SMC VALVES KQ2T06-08A Tee 6mm x 8mm Tube x Tube | AC6ZFR 36W761 KQ2T06-08A6 mm x 8 mmGray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.80
SMC VALVES KQ2T07-09A Tee 1/4 x 5/16 Inch Tube x Tube | AC6ZFZ 36W768 KQ2T07-09A1/4" x 5/16"Gray, WhiteTube x TubePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2T01-07A Tee 1/8 x 1/4 Inch Tube x Tube
€9.64 /unit