Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2T01-00A Union Tee 1/8 Inch Tube x Tube | AC6ZEJ 36W731

SMC VALVES KQ2T01-00A Union Tee 1/8 Inch Tube x Tube

Item: AC6ZEJ Model: KQ2T01-00ACross Ref: 36W731
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Tee
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Temp. Range+23°F to +140°F
Tube Size1/8"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter1/8"
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter1/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length29.8125 mm
Specific Fitting ShapeTee
StandardsROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
HS code3917400090
Country of OriginSG

Product Variants

ProductModelBody MaterialMax. PressureBasic MaterialTube SizeTemp. RangeColorConnection TypeMaterialPrice
SMC VALVES KQG2T07-00 Union Tee 1/4 Inch 316 Stainless Steel | AA8NNZ 19F769 KQG2T07-00Stainless Steel435 psiMetal1/4"+23°F to +302°FSteelTube x TubeSteel€58.70
SMC VALVES KQG2T08-00 Union Tee 8mm Or 5/16 316 Stainless Steel | AA8NPC 19F772 KQG2T08-00Stainless Steel435 psiMetal5/16"+23°F to +302°F-Tube x Tube-€103.75
SMC VALVES KQG2T11-00 Union Tee 3/8 Inch 316 Stainless Steel | AA8NPF 19F775 KQG2T11-00Stainless Steel435 psiMetal3/8"+23°F to +302°FSteelTube x TubeSteel€96.00
SMC VALVES KQG2T13-00 Union Tee 1/2 Inch 316 Stainless Steel | AA8NPK 19F779 KQG2T13-00Stainless Steel435 psiMetal1/2"+23°F to +302°FSteelTube x TubeSteel€135.10
SMC VALVES KQ2T03-00A Union Tee 5/32 Inch Tube x Tube | AC6ZER 36W738 KQ2T03-00APolybutylene Terephthalate145 psiPlastic0.156"+23°F to +140°FGray, WhiteTube x Tube-€4.15
SMC VALVES KQ2T04-00A Union Tee 4mm Tube x Tube | AC6ZEY 36W744 KQ2T04-00APolybutylene Terephthalate145 psiPlastic4 mm+23°F to +140°FGray, WhiteTube x Tube-€4.08
SMC VALVES KQ2T05-00A Union Tee 3/16 Inch Tube x Tube | AC6ZFE 36W750 KQ2T05-00APolybutylene Terephthalate145 psiPlastic0.188"+23°F to +140°FGray, WhiteTube x Tube-€4.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2T01-00A Union Tee 1/8 Inch Tube x Tube
€5.09 /unit