Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2S13-37AS Hexagon Socket Head M Connector 1/2 In | AC6ZEH 36W730

SMC VALVES KQ2S13-37AS Hexagon Socket Head M Connector 1/2 In

Item: AC6ZEH Model: KQ2S13-37ASCross Ref: 36W730
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Socket Head Male Adapter
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x MNPT
Hex Size3/8"
Max. Pressure145 psi
Pipe Size1/2"
Temp. Range+23°F to +140°F
Tube Size1/2"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/2"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length23.5 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
StandardsANSI/ASME1.20.1, ROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.3298
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)15.24
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2S01-32A Hexagon Socket Head M Connector 1/8 In | AC6ZCV 36W694 KQ2S01-32ATube x UNF1/8"2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.77
SMC VALVES KQ2S03-32A Hexagon Socket Head M Connector 5/32 In | AC6ZCW 36W695 KQ2S03-32ATube x UNF0.156"2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.71
SMC VALVES KQ2S03-34AS Hexagon Socket Head M Connector 5/32 In | AC6ZCX 36W696 KQ2S03-34ASTube x MNPT0.156"1/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.38
SMC VALVES KQ2S04-01AS Hexagon Socket Head M Connector 4mm | AC6ZCY 36W697 KQ2S04-01ASTube x Male BSPT4 mm3 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.82
SMC VALVES KQ2S04-M5A Hexagon Socket Head M Connector 4mm | AC6ZCZ 36W698 KQ2S04-M5ARPT x Tube4 mm2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.93
SMC VALVES KQ2S04-M6A Hexagon Socket Head M Connector 4mm | AC6ZDA 36W699 KQ2S04-M6ARPT x Tube4 mm3 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.90
SMC VALVES KQ2S05-34AS Hexagon Socket Head M Connector 3/16 In | AC6ZDB 36W701 KQ2S05-34ASTube x MNPT0.188"0.141"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2S13-37AS Hexagon Socket Head M Connector 1/2 In
€8.75 /unit