Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2S06-01A Hexagon Socket Head M Connector 6mm | AC6ZDC 36W702

SMC VALVES KQ2S06-01A Hexagon Socket Head M Connector 6mm

Item: AC6ZDC Model: KQ2S06-01ACross Ref: 36W702
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Socket Head Male Adapter
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Male BSPT
Hex Size4 mm
Max. Pressure145 psi
Pipe Size1/8"
Temp. Range+23°F to +140°F
Tube Size6 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length18.8125 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
StandardsJIS B0203, ROHS
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)1.78
Ship width (cm)1.02
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2S01-32A Hexagon Socket Head M Connector 1/8 In | AC6ZCV 36W694 KQ2S01-32ATube x UNF1/8"2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.77
SMC VALVES KQ2S03-32A Hexagon Socket Head M Connector 5/32 In | AC6ZCW 36W695 KQ2S03-32ATube x UNF0.156"2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.71
SMC VALVES KQ2S03-34AS Hexagon Socket Head M Connector 5/32 In | AC6ZCX 36W696 KQ2S03-34ASTube x MNPT0.156"1/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€3.38
SMC VALVES KQ2S04-01AS Hexagon Socket Head M Connector 4mm | AC6ZCY 36W697 KQ2S04-01ASTube x Male BSPT4 mm3 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.82
SMC VALVES KQ2S04-M5A Hexagon Socket Head M Connector 4mm | AC6ZCZ 36W698 KQ2S04-M5ARPT x Tube4 mm2 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.93
SMC VALVES KQ2S04-M6A Hexagon Socket Head M Connector 4mm | AC6ZDA 36W699 KQ2S04-M6ARPT x Tube4 mm3 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€2.90
SMC VALVES KQ2S05-34AS Hexagon Socket Head M Connector 3/16 In | AC6ZDB 36W701 KQ2S05-34ASTube x MNPT0.188"0.141"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2S06-01A Hexagon Socket Head M Connector 6mm
€4.71 /unit