Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2L04-02AS Male Elbow 4mm Thread x Tube | AC6ZWT 36X089

SMC VALVES KQ2L04-02AS Male Elbow 4mm Thread x Tube

Item: AC6ZWT Model: KQ2L04-02ASCross Ref: 36X089
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Male BSPT
Hex Size14 mm
Max. Pressure145 psi
Pipe Size1/4"
Temp. Range+23°F to +140°F
Tube Size4 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length21.6875 mm
Release TypeButton
Specific Fitting Shape90° Elbow Adapter
StandardsJIS B0203, ROHS
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.02
Ship length (cm)2.54
Ship width (cm)2.54
HS code3917400090
Country of OriginSG

Product Variants

ProductModelTube SizeConnection TypeHex SizeStem O.d.ColorBody MaterialMax. PressureBasic MaterialPrice
SMC VALVES KQ2L10-99A Plug In Elbow 10mm Plug In x Tube | AC6ZAD 36W633 KQ2L10-99A10 mmPlug In x Tube-10 mmGray, WhitePolybutylene Terephthalate145 psiPlastic€4.53
SMC VALVES KQ2L11-99A Plug In Elbow 3/8 Inch Plug In x Tube | AC6ZAP 36W643 KQ2L11-99A3/8"Plug In x Tube-3/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic€4.55
SMC VALVES KQ2L12-99A Plug In Elbow 12mm Plug In x Tube | AC6ZAW 36W649 KQ2L12-99A12 mmPlug In x Tube-12 mmGray, WhitePolybutylene Terephthalate145 psiPlastic€5.01
SMC VALVES KQ2L13-99A Plug In Elbow 1/2 Inch Plug In x Tube | AC6ZBE 36W657 KQ2L13-99A1/2"Plug In x Tube--Gray, WhitePolybutylene Terephthalate145 psiPlastic€4.92
SMC VALVES KQ2L01-33AS Male Elbow 1/8 Inch Thread x Tube | AC6ZWC 36X075 KQ2L01-33AS1/8"Tube x MNPT0.438"-Gray, WhitePolybutylene Terephthalate145 psiPlastic€3.28
SMC VALVES KQ2L01-34AS Male Elbow 1/8 Inch Thread x Tube | AC6ZWD 36X076 KQ2L01-34AS1/8"Tube x MNPT0.438"-Gray, WhitePolybutylene Terephthalate145 psiPlastic€2.91
SMC VALVES KQ2L01-35AS Male Elbow 1/8 Inch Thread x Tube | AC6ZWE 36X077 KQ2L01-35AS1/8"Tube x MNPT0.562"-Gray, WhitePolybutylene Terephthalate145 psiPlastic€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2L04-02AS Male Elbow 4mm Thread x Tube
€4.20 /unit