Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2L04-00A Union Elbow 4mm Tube x Tube | AC6ZWQ 36X087

SMC VALVES KQ2L04-00A Union Elbow 4mm Tube x Tube

Item: AC6ZWQ Model: KQ2L04-00ACross Ref: 36X087
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Elbow, 90 Degrees
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Temp. Range+23°F to +140°F
Tube Size4 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter4 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter4 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length15.3125 mm
Release TypeButton
Specific Fitting Shape90° Elbow Adapter
StandardsROHS
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)2.03
Ship width (cm)2.03
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2L10-03AS Union Elbow 10mm Thread x Tube | AC6ZAB 36W631 KQ2L10-03ASTube x Male BSPT10 mm17 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.58
SMC VALVES KQ2L10-04AS Union Elbow 10mm Thread x Tube | AC6ZAC 36W632 KQ2L10-04ASTube x Male BSPT10 mm22 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.17
SMC VALVES KQ2L11-00A Union Elbow 10mm Tube x Tube | AC6ZAE 36W634 KQ2L11-00ATube x Tube3/8"-Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.60
SMC VALVES KQ2L11-02AS Union Elbow 3/8 Inch Thread x Tube | AC6ZAF 36W635 KQ2L11-02ASTube x Male BSPT3/8"17 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.87
SMC VALVES KQ2L11-03AS Union Elbow 3/8 Inch Thread x Tube | AC6ZAG 36W636 KQ2L11-03ASTube x Male BSPT3/8"17 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.93
SMC VALVES KQ2L11-04AS Union Elbow 3/8 Inch Thread x Tube | AC6ZAH 36W637 KQ2L11-04ASTube x Male BSPT3/8"22 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.11
SMC VALVES KQ2L11-34AS Union Elbow 3/8 Inch Thread x Tube | AC6ZAK 36W639 KQ2L11-34ASTube x MNPT3/8"1/2"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2L04-00A Union Elbow 4mm Tube x Tube
€3.69 /unit