Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2K13-36AS Male Elbow 45 Degree 1/2 Inch Thread x Tube | AC7AEC 36X261

SMC VALVES KQ2K13-36AS Male Elbow 45 Degree 1/2 Inch Thread x Tube

Item: AC7AEC Model: KQ2K13-36ASCross Ref: 36X261
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 45 Degrees
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x MNPT
Hex Size0.688"
Max. Pressure145 psi
Pipe Size3/8"
Temp. Range+23°F to +140°F
Tube Size1/2"
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length19.40625 mm
Release TypeButton
Specific Fitting Shape45° Elbow Adapter
StandardsANSI/ASME1.20.1, ROHS
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.78
Ship length (cm)4.32
Ship width (cm)1.78
HS code3917400090
Country of OriginJP

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2K01-32A Male Elbow 45 Degree 1/8 Inch Thread x Tube | AC7ADJ 36X244 KQ2K01-32ATube x UNF1/8"7 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.48
SMC VALVES KQ2K01-34AS Male Elbow 45 Degree 1/8 Inch Thread x Tube | AC7ADK 36X245 KQ2K01-34ASTube x MNPT1/8"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.74
SMC VALVES KQ2K03-32A Male Elbow 45 Degree 5/32 Inch Thread x Tube | AC7ADL 36X246 KQ2K03-32ATube x UNF0.156"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.27
SMC VALVES KQ2K03-34AS Male Elbow 45 Degree 3/16 Inch Thread x Tube | AC7ADM 36X247 KQ2K03-34ASTube x MNPT0.188"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.70
SMC VALVES KQ2K05-34AS Male Elbow 45 Degree 1/4 Inch Thread x Tube | AC7ADN 36X248 KQ2K05-34ASTube x MNPT1/4"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.00
SMC VALVES KQ2K07-32A Male Elbow 45 Degree 1/4 Inch Thread x Tube | AC7ADP 36X249 KQ2K07-32ATube x UNF1/4"7 mmGray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.53
SMC VALVES KQ2K07-34AS Male Elbow 45 Degree 1/4 Inch Thread x Tube | AC7ADQ 36X250 KQ2K07-34ASTube x MNPT1/4"0.438"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2K13-36AS Male Elbow 45 Degree 1/2 Inch Thread x Tube
€10.81 /unit