Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2H08-00A Straight Union 8mm Tube x Tube | AC6ZUE 36X030

SMC VALVES KQ2H08-00A Straight Union 8mm Tube x Tube

Item: AC6ZUE Model: KQ2H08-00ACross Ref: 36X030
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Union
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Tube
Max. Pressure145 psi
Temp. Range+23°F to +140°F
Tube Size8 mm
ApplicationAir, Non-Potable Water
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter8 mm
Fitting Side B Tube Outer Diameter8 mm
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Overall Length29.40625 mm
Release TypeButton
Specific Fitting ShapeStraight Connector
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)1.27
HS code3917400090
Country of OriginSG

Product Variants

ProductModelBody MaterialMax. PressureBasic MaterialTube SizeTemp. RangeColorConnection TypeMaterialPrice
SMC VALVES KQG2H04-00 Straight Union 5/16 Or 8mm 316 Stainless Steel | AA8NLK 19F710 KQG2H04-00Stainless Steel435 psiMetal5/16"+23°F to +302°F-Tube x Tube-€39.39
SMC VALVES KQG2H06-00 Straight Union 6mm 316 Stainless Steel | AA8NLM 19F712 KQG2H06-00Stainless Steel435 psiMetal6 mm+23°F to +302°FSteelTube x TubeSteel€47.93
SMC VALVES KQG2H07-00 Straight Union 1/4 Inch 316 Stainless Steel | AA8NLR 19F716 KQG2H07-00Stainless Steel435 psiMetal1/4"+23°F to +302°F-Tube x Tube-€26.31
SMC VALVES KQG2H08-00 Straight Union 5/32 Inch Or 4mm 316 Stainless Steel | AA8NLW 19F720 KQG2H08-00Stainless Steel435 psiMetal5/32"+23°F to +302°F-Tube x Tube-€50.77
SMC VALVES KQG2H10-00 Straight Union 10mm 316 Stainless Steel | AA8NMC 19F726 KQG2H10-00Stainless Steel435 psiMetal10 mm+23°F to +302°F-Tube x Tube-€83.45
SMC VALVES KQG2H11-00 Straight Union 3/8 Inch 316 Stainless Steel | AA8NME 19F728 KQG2H11-00Stainless Steel435 psiMetal3/8"+23°F to +302°F-Tube x Tube-€38.42
SMC VALVES KQG2H12-00 Straight Union 12mm 316 Stainless Steel | AA8NMH 19F731 KQG2H12-00Stainless Steel435 psiMetal12 mm+23°F to +302°F-Tube x Tube-€92.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2H08-00A Straight Union 8mm Tube x Tube
€4.27 /unit