Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES KQ2F10-02A Female Connector 10mm Thread x Tube | AC7AAE 36X170

SMC VALVES KQ2F10-02A Female Connector 10mm Thread x Tube

Item: AC7AAE Model: KQ2F10-02ACross Ref: 36X170
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Basic MaterialPlastic
Body MaterialPolybutylene Terephthalate
ColorGray, White
Connection TypeTube x Female BSPT
Hex Size17 mm
Max. Pressure145 psi
Pipe Size1/4"
Temp. Range+23°F to +140°F
Tube Size10 mm
ApplicationAir, Non-Potable Water
Compatible Tube MaterialFEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypeFBSPT
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature41°F
Overall Length30 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
StandardsJIS B0203, ROHS
System Of MeasurementImperial/Metric

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)3.3
Ship width (cm)1.78
HS code3917400090
Country of OriginSG

Product Variants

ProductModelConnection TypeTube SizeHex SizeColorBody MaterialMax. PressureBasic MaterialTemp. RangePrice
SMC VALVES KQ2F01-34A Female Connector 1/8 Inch Thread x Tube | AC6ZZE 36X147 KQ2F01-34ATube x FNPT1/8"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.96
SMC VALVES KQ2F01-35A Female Connector 1/8 Inch Thread x Tube | AC6ZZF 36X148 KQ2F01-35ATube x FNPT1/8"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€6.78
SMC VALVES KQ2F03-34A Female Connector 5/32 Inch Thread x Tube | AC6ZZG 36X149 KQ2F03-34ATube x FNPT0.156"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.77
SMC VALVES KQ2F03-35A Female Connector 5/32 Inch Thread x Tube | AC6ZZH 36X150 KQ2F03-35ATube x FNPT0.156"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.91
SMC VALVES KQ2F07-34A Female Connector 1/4 Inch Thread x Tube | AC6ZZJ 36X151 KQ2F07-34ATube x FNPT1/4"0.562"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€4.44
SMC VALVES KQ2F07-35A Female Connector 1/4 Inch Thread x Tube | AC6ZZK 36X152 KQ2F07-35ATube x FNPT1/4"0.688"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€5.23
SMC VALVES KQ2F07-36A Female Connector 1/4 Inch Thread x Tube | AC6ZZL 36X153 KQ2F07-36ATube x FNPT1/4"7/8"Gray, WhitePolybutylene Terephthalate145 psiPlastic+23°F to +140°F€7.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES KQ2F10-02A Female Connector 10mm Thread x Tube
€6.34 /unit