SMC VALVES D-M9BL | AL9YYV

SMC VALVES D-M9BL Auto Switch

Item: AL9YYV Model: D-M9BL
Limited Availability
€47.44 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Switch

Product Details:

SMC D-M9BL switch is used in industrial automation and control systems. It serves as a reliable switching device that replaces traditional mechanical relays. Its primary advantage lies in its ability to handle high-speed and high-frequency switching operations while being immune to wear and tear, ensuring longevity and reliability in demanding environments. This switch is suitable for manufacturing, robotics and process control applications where precise and rapid switching of electrical loads is essential.

Features:

  • This auto switch is designed to withstand magnetic interference.
  • It comes with reed and solid-state switch types for enhanced versatility and functionality.
  • This SMC D-M9BL switch has a built-in OFF-delay timer with a 200 ms delay to enhance its functionality & precision in automation applications.
  • It includes grommet, connector, terminal and conduit electrical entry options for easy wiring and connectivity.
  • This SMC D-M9BL switch offers a 2-colour indication to help determine the operating position by the colour of the light.
  • It features rail / tie-rod / direct mounting for adaptability and ease of installation.
  • This solid-state switch is available with diagnostic output for advanced monitoring.

Frequently Asked Questions:

Q. How do I maintain this Dayton exhaust fan?

A. Regularly clean the fan blades, housing and grilles and replace or lubricate moving parts as needed. Cleaning can help maintain performance and prolong the fan's lifespan.

Q. How does the solid-state technology benefit industrial applications?

A. Solid-state technology reduces wear and tear, leading to a longer lifespan and enhanced reliability. It also provides better protection against environmental factors and contributes to increased efficiency.

Q. What are the factors to consider while choosing this SMC D-M9BL solid-state switch?

A.

  • Voltage and current ratings
  • Load type
  • Switching frequency
  • Environmental conditions
  • Mounting options
  • Protection features
  • Reliability and lifespan
  • Compatibility
  • Safety Standards

Q. What is the difference between a reed and a solid-state switch?

A. Reed switches use magnetic fields and has mechanical parts, offering reliability but slower switching. In contrast, solid-state switches are electronic, faster and durable with noise-free operation. Reed switches are sensitive to environmental factors, while solid-state switches excel in high-speed automation and precision control, especially in harsh conditions.

Product Variants

ProductModelMPNPrice
SMC VALVES D-A93 | AL2PKW D-A93D-A93€22.35
RFQ
SMC VALVES D-Y69B | AL3KJU D-Y69BD-Y69B€56.51
RFQ
SMC VALVES D-90AL | AL3NLJ D-90ALD-90AL€30.97
RFQ
SMC VALVES D-A54L | AL3NLL D-A54LD-A54L€32.79
RFQ
SMC VALVES D-A90L | AL3NLM D-A90LD-A90L€24.34
RFQ
SMC VALVES D-A93L | AL3NLN D-A93LD-A93L€28.74
RFQ
SMC VALVES D-B54L | AL3NLP D-B54LD-B54L€32.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES D-M9BL Auto Switch
€47.44 /unit