Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS4201F-N04-13SA Speed Control Valve 1/2 Inch Npt x Tube | AG6UNA 48J221

SMC VALVES AS4201F-N04-13SA Speed Control Valve 1/2 Inch Npt x Tube

Item: AG6UNA Model: AS4201F-N04-13SACross Ref: 48J221
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeNPT x Tube
Flow DirectionOut
Pipe Size1/2"
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F
Adjustment TypeKnob
Air Cylinder Connection1/2" NPT
Air Line Connection1/2" Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate9.9 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Metering DirectionMeter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature23°F
Seal MaterialNBR
StandardsROHS
Valve Body Size1/2"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)5.08
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS4211F-N04-13SA Speed Control Valve 1/2 Inch Npt x Tube | AG6ULX 48J193 AS4211F-N04-13SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€17.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS4201F-N04-13SA Speed Control Valve 1/2 Inch Npt x Tube
€19.21 /unit