Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS3211F-N03-11SA Speed Control Valve 3/8 Inch Npt x Tube | AG6ULV 48J191

SMC VALVES AS3211F-N03-11SA Speed Control Valve 3/8 Inch Npt x Tube

Item: AG6ULV Model: AS3211F-N03-11SACross Ref: 48J191
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeNPT x Tube
Flow DirectionIn
Pipe Size3/8"
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F
Adjustment TypeKnob
Air Cylinder Connection3/8" NPT
Air Line Connection3/8" Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate54.7 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Metering DirectionMeter In
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature23°F
Seal MaterialNBR
StandardsROHS
Valve Body Size3/8"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS2211F-N02-11SA Speed Control Valve 3/8 Inch Tube 1/4 In | AG6ULR 48J188 AS2211F-N02-11SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€14.48
SMC VALVES AS4211F-N04-11SA Speed Control Valve 3/8 Inch Tube 1/2 In | AG6ULW 48J192 AS4211F-N04-11SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€17.58
SMC VALVES AS2201F-N02-11SA Speed Control Valve 3/8 Inch Tube 1/4 In | AG6UMV 48J216 AS2201F-N02-11SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€14.53
SMC VALVES AS3201F-N03-11SA Speed Control Valve 3/8 Inch Npt x Tube | AG6UMX 48J218 AS3201F-N03-11SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€16.21
SMC VALVES AS4201F-N04-11SA Speed Control Valve 3/8 Inch Tube 1/2 In | AG6UMZ 48J220 AS4201F-N04-11SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€18.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS3211F-N03-11SA Speed Control Valve 3/8 Inch Npt x Tube
€16.75 /unit