Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS3211F-N03-07SA Speed Control Valve 1/4 Inch Tube 3/8 In | AG6ULT 48J189

SMC VALVES AS3211F-N03-07SA Speed Control Valve 1/4 Inch Tube 3/8 In

Item: AG6ULT Model: AS3211F-N03-07SACross Ref: 48J189
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeNPT x Tube
Flow DirectionIn
Pipe Size1/4" , 3/8"
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F
Adjustment TypeKnob
Air Cylinder Connection3/8" NPT
Air Line Connection1/4" Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate3.4 CFM
Maximum Operating Pressure150 psi
Metering DirectionMeter In
Minimum Flow Rate0 CFM
Seal MaterialNBR
StandardsROHS
Valve Body Size3/8"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS2211F-N01-07SA Speed Control Valve 1/4 Inch Tube 1/8 In | AG6ULL 48J183 AS2211F-N01-07SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€11.55
SMC VALVES AS2211F-N02-07SA Speed Control Valve 1/4 Inch Npt x Tube | AG6ULP 48J186 AS2211F-N02-07SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€12.01
SMC VALVES AS2201F-N01-07SA Speed Control Valve 1/4 Inch Tube 1/8 In | AG6UMP 48J211 AS2201F-N01-07SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€11.25
SMC VALVES AS2201F-N02-07SA Speed Control Valve 1/4 Inch Npt x Tube | AG6UMT 48J214 AS2201F-N02-07SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€12.08
SMC VALVES AS3201F-N03-07SA Speed Control Valve 1/4 Inch Tube 3/8 In | AG6UMY 48J219 AS3201F-N03-07SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedNPT x Tube€14.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS3211F-N03-07SA Speed Control Valve 1/4 Inch Tube 3/8 In
€15.87 /unit