Flat Shipping

Flat Shipping at €24.99 + VAT

SMC AS2201FG-N01-09SA Speed Control Valve, Npt X Tube, 1/8 Inch Port Size, 5/16 Inch Tube Size, Out Flow | CU3AVX

SMC VALVES AS2201FG-N01-09SA Speed Control Valve, Npt X Tube, 1/8 Inch Port Size, 5/16 Inch Tube Size, Out Flow

Item: CU3AVX Model: AS2201FG-N01-09SACross Ref: 4DGX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentScrew
Connection TypeNPT x Tube
Pressure Range14.5 psi to 145 psi
Temp. Range+23°F to +140°F
Valve Body MaterialStainless Steel
Valve FlowOut
Valve StyleElbow
Valve Tube Size0.312"
Adjustment TypeScrew
Air Cylinder Connection1/8" NPT
Air Line Connection5/16" Tube
Body MaterialStainless Steel
Fitting StyleElbow
Maximum Flow Rate30 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Metering DirectionMeter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature23°F
Seal MaterialNBR
StandardsROHS
Valve Body Size1/8", 1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAdjustmentConnection TypeValve Body MaterialValve FlowValve StyleValve Tube SizeValve Port TypePressure RangePrice
SMC ASV510F-04-10S Speed Exhaust Control Valve, Bspt X Tube, 1/2 Inch Port Size, 10 mm Tube Size | CU3AJF ASV510F-04-10SScrewBSPT x TubeNickel Plated BrassOutTEE10 mm-14.5 psi to 145 psi€24.34
SMC ASV510F-04-12S Speed Exhaust Control Valve, Bspt X Tube, 1/2 Inch Port Size, 12 mm Tube Size | CU3AJG ASV510F-04-12SScrewBSPT x TubeNickel Plated BrassOutTEE12 mm-14.5 psi to 145 psi€22.89
SMC ASV410F-02-10S Speed Exhaust Control Valve, Bspt X Tube, 1/4 Inch Port Size, 10 mm Tube Size | CU3AJH ASV410F-02-10SScrewBSPT x TubeNickel Plated BrassOutTEE10 mm-14.5 psi to 145 psi€22.12
SMC ASV510F-02-12S Speed Exhaust Control Valve, Bspt X Tube, 1/4 Inch Port Size, 12 mm Tube Size | CU3AJJ ASV510F-02-12SScrewBSPT x TubeNickel Plated BrassOutTEE12 mm-14.5 psi to 145 psi€23.50
SMC ASV310F-02-06S Speed Exhaust Control Valve, Bspt X Tube, 1/4 Inch Port Size, 6 mm Tube Size | CU3AJK ASV310F-02-06SScrewBSPT x TubeNickel Plated BrassOutTEE6 mm-14.5 psi to 145 psi€19.10
SMC ASV310F-02-08S Speed Exhaust Control Valve, Bspt X Tube, 1/4 Inch Port Size, 8 mm Tube Size | CU3AJL ASV310F-02-08SScrewBSPT x TubeNickel Plated BrassOutTEE8 mm-14.5 psi to 145 psi€19.76
SMC ASV410F-01-10S Speed Exhaust Control Valve, Bspt X Tube, 1/8 Inch Port Size, 10 mm Tube Size | CU3AJM ASV410F-01-10SScrewBSPT x TubeNickel Plated BrassOutTEE10 mm-14.5 psi to 145 psi€21.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS2201FG-N01-09SA Speed Control Valve, Npt X Tube, 1/8 Inch Port Size, 5/16 Inch Tube Size, Out Flow
€23.05 /unit